Shop All Outdoor Wall Lights
Besa Lighting
Besa, Togo Sconce, Black 1x75W Incandescent
Mfr # TOGOBK
Zoro # G211872752
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Glass Shade and Backplate
- Voltage 120V
- Width 5.25 in.
- Height 4 in.
- Length 9.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # TOGOBK
- Zoro # G211872752
- UPC # 767893922160
- Country of Origin Turkey
- Category Outdoor Wall Lights
Dimensions
Width | 5.25 in. |
Height | 4 in. |
Length | 9.5 in. |
Details
Includes | Glass Shade and Backplate |
Item | Sconce |
Voltage | 120V |
Lens Material | Glass |
Finish | Black |
Glass Finish | Smoke |
Lamp Included | No |
Bulb Shape | E26 Medium base |
Application | Outdoor/Indoor |
Weight | 3 lb |
Number of lamps | 1 |
Description
The half oval design of series Togo wall luminaire originates with skillfully blown glass. The molded glass diffusers of this luminaire is hand-decorated in a opaque black finish, with a warm smoke tint.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Viva 13W 27K 2700k 4-pin Compact Fluorescent replacement light bulb lamp (13W 27K 2700K 4-PIN COMPACT FLUORESCENT VIVA)
- ILC Replacement for Kichler 10574clr replacement light bulb lamp (10574CLR KICHLER)
- HADCO Path Light, Quartz, 12V, 5-1/16" L (MUL4-AS7)
- KEYSTONE 5000K LED HID Replacement DirectDrive, KT-LED36HID-EX39-850-D (KT-LED36HID-EX39-850-D /G3)
- BESA LIGHTING Geo 9 Sconce, Opal Matte, 1x60W Incandescent (888407)
- DABMAR LIGHTING Well Light, 343, BZ PBT, Adj, Star Grill (LV343-BZ)
- LIVEX LIGHTING Brushed Nickel Outdoor Wall Lantern, 1 Li (22380-91)
- WOODS Woods 59746AC Coleman Cable Outdoor Photocell Timer Remote (3434990)
- NUVO LED Oval Bulk Head Fixture, Black Finish with White Glass (62/1391)
- W F HARRIS LIGHTING Wall Pack, LED, 5000K, 1200 lm, 9.6W, 120V AC (80-WP-LED-2K4-FC-HB-120-277)
- DALS 10 Inch Square Ultra Slim Wall Sconce (SQS10-3K-BK)
- Besa Lighting Outdoor Wall Lights