Shop All Pendants
Besa Lighting
Benji Cord Pendant, Smoke/Natural, Satin Nickel Finish, 1x9W LED
Mfr # 1JT-BENJISMNA-LED-SN
Zoro # G106139458
product price: $463.50
/ea
Free Shipping & Returns
$463.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Housing Finish Satin Nickel
- Lamp Type A19
- Voltage 120V
- Style Contemporary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 1JT-BENJISMNA-LED-SN
- Zoro # G106139458
- UPC # 767893242688
- Country of Origin Germany
- Category Pendants
Details
Color | Gray |
Housing Finish | Satin Nickel |
Lamp Type | A19 |
Voltage | 120V |
Style | Contemporary |
Shade Material | Glass/Wood |
Lamp Quantity | 1 |
Material | Brass/Steel |
Bulb Technology | LED |
Fixture Wattage | 9W |
Fixture Type | Cord |
Description
The Benji Smoke Pendant is composed of an outer trans smoke glass globe, with an inverted lip blown into the glass bottom and an inner wood globe for concealing the light source. The addition of real wood perfectly complements the glass and adds a splash of warmth. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRITE-STRIKE Tactical Hands Free Light, LED, Silvr, PK10 (APALS 10PK-BLU)
- IDEAL WAREHOUSE INNOVATIONS Incandescent Stop & Go Signal 12V, SG10-12RG (60-5470)
- SIGNIFY LED Lamp, 14W, 2100 lm, 5000K (14T8/COR/48-850/IF21/G/DIM 10/1)
- FEIT ELECTRIC LED DOWNLIGHT 4"" 75W 4PK (LEDR4HO/6WYCA/4)
- BESA LIGHTING Dano Cord Pendant, Smoke/Medium, Satin Nickel Finish, 1x9W LED (1JT-DANOSMMD-LED-SN)
- BESA LIGHTING Pera 6 Cord Pendant, Blue Cloud, Satin Nickel Finish, 1x50W Halogen (1XT-171386-SN)
- BESA LIGHTING Trilo 7 Cord Pendant, Red Matte, Satin Nickel Finish, 1x5W LED (1XT-271831-LED-SN)
- BESA LIGHTING Baron 10 Cord Pendant, Black/Clear, Satin Nickel Finish, 1x9W LED (1JT-BARON10BK-LED-SN)
- BESA LIGHTING Lucia Stem Pendant, Blue Cloud, Bronze Finish, 1x9W LED (1TT-169786-LED-BR)
- BESA LIGHTING Bana Cord Pendant, Amber, Satin Nickel Finish, 1x60W Incandescent (1TT-BANAAM-SN)
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007LEDDLP-MBL-C)
- Besa Lighting Pendants