Shop All Pendants
Besa Lighting
Bana Cord Pendant, Amber, Satin Nickel Finish, 1x60W Incandescent
Mfr # 1TT-BANAAM-SN
Zoro # G406137741
product price: $369.00
/ea
Free Shipping & Returns
$369.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lamp Type T10
- Voltage 120V
- Style Transitional
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 1TT-BANAAM-SN
- Zoro # G406137741
- UPC # 767893077518
- Country of Origin China
- Category Pendants
Details
Color | Amber |
Housing Finish | Satin Nickel |
Lamp Type | T10 |
Voltage | 120V |
Style | Transitional |
Shade Material | Glass |
Lamp Quantity | 1 |
Material | Brass/Steel |
Fixture Wattage | 60W |
Bulb Technology | Standard |
Fixture Type | Stem |
Description
Our Bana is a modern and unique compact torus shape, with an interesting inverted open bottom, its retro styling will gracefully blend into today's environments. Our Amber Trans glass is a colored transparent glass. The amber glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LED 328 replacement light bulb lamp (328 LED)
- MILWAUKEE TOOL M12 Battery Pack, M12 ROVER Flood Light (48-11-2412, 2367-20)
- SIGNIFY High Pressure Lamp, BD17 Bulb Shape, 100W (C100S54/M)
- GE LAMPS GE LIGHTING 400W, ED37 Metal Halide HID Light Bulb (MVR400/U/PA)
- BESA LIGHTING Trilo 7 Cord Pendant, Red Matte, Satin Nickel Finish, 1x5W LED (1XT-271831-LED-SN)
- BESA LIGHTING Kristall 6 Cord Pendant, Smoke, Satin Nickel Finish, 1x5W LED (1XT-461502-LED-SN)
- BESA LIGHTING Kristall 6 Cord Pendant, Amber, Satin Nickel Finish, 1x5W LED (1XT-461582-LED-SN)
- BESA LIGHTING Ally 8 Cord Pendant, Smoke/Clear, Satin Nickel Finish, 1x60W Incandescent (1JT-ALLY8SM-SN)
- BESA LIGHTING Pera 6 Cord Pendant, Blue Cloud, Satin Nickel Finish, 1x50W Halogen (1XT-171386-SN)
- BESA LIGHTING Kristall 8 Cord Pendant, Smoke, Bronze Finish, 1x60W Incandescent (1JT-461602-BR)
- Z-LITE Z-Studio 1 Light Pendant, Matte White & Heritage Brass (726P-MW+HBR)
- Besa Lighting Pendants