Shop All Pendants
Besa Lighting
Ally 8 Cord Pendant, Smoke/Clear, Satin Nickel Finish, 1x60W Incandescent
Mfr # 1JT-ALLY8SM-SN
Zoro # G006139626
product price: $346.50
/ea
Free Shipping & Returns
$346.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Housing Finish Satin Nickel
- Lamp Type A19
- Voltage 120V
- Style Contemporary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Besa Lighting
- MFR # 1JT-ALLY8SM-SN
- Zoro # G006139626
- UPC # 767893243005
- Country of Origin Germany
- Category Pendants
Details
Color | Gray |
Housing Finish | Satin Nickel |
Lamp Type | A19 |
Voltage | 120V |
Style | Contemporary |
Shade Material | Glass |
Bulb Technology | Standard |
Material | Brass/Steel |
Lamp Quantity | 1 |
Fixture Type | Cord |
Fixture Wattage | 60W |
Description
The Ally Smoke Pendant is a contemporary design composed of a transparent Smoke globe glass, with a Smoke bottom that is separated by an interesting cut perimeter line. The play of light through through the cut ellipse and bottom Smoke portion makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 45W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49393)
- LEDLENSER Ledlenser ML4 Warm, 300 Lumens (880568)
- ELEDING eLEDing EE805W56-WW 160 deg White Motion Activated Self-Contained Outdoor 56 Integrated LED Solar Security; Flood & Spot Light with Dusk-to-Dawn (EE805W56-WW)
- LUMAPRO Miniature LED Lamp, T6, 24 (L1024MS-W)
- BESA LIGHTING Rio Cord Pendant, Copper Foil/Clear, Bronze Finish, 1x9W LED (1JT-RIOCF-LED-BR)
- BESA LIGHTING Cierro Stem Pendant, Vanilla Matte, Satin Nickel Finish, 1x100W Incandescent (1TT-4124VM-SN)
- BESA LIGHTING Baron 10 Cord Pendant, Black/Clear, Satin Nickel Finish, 1x9W LED (1JT-BARON10BK-LED-SN)
- BESA LIGHTING Lasso Cord Pendant, Gold Glitter, Satin Nickel Finish, 1x50W Halogen (1XT-5612GD-SN)
- BESA LIGHTING Dano Cord Pendant, Smoke/Medium, Satin Nickel Finish, 1x9W LED (1JT-DANOSMMD-LED-SN)
- BESA LIGHTING Domi Cord Pendant, Marble, Satin Nickel Finish, 1x50W Halogen (1XT-174352-SN)
- DESIGNERS FOUNTAIN Palencia 100 Watt 1 Light Artisan Pardo Wash Mini-Pendant with Clear Seedy Glass Shade (87530-APW)
- Besa Lighting Pendants