Shop All Auger Drill Bits
Bes Manufacturing
Piranhabits Quattro Flex Wood Auger Bit- 1/2"- Length: 72"
Mfr # QTT1272
Zoro # G0297063
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 72 in
- Finish Black
- Size 1/2 in
- For Use on Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bes Manufacturing
- MFR # QTT1272
- Zoro # G0297063
- UPC # 742585112722
- Country of Origin United States
- Category Auger Drill Bits
Dimensions
Overall Length | 72 in |
Size | 1/2 in |
Details
Material | Steel |
Finish | Black |
For Use on Material | Wood |
Item | Drill Bit |
Number of Pieces | 1 |
Type | Auger Bit |
Series | Quattro |
Description
The Quattro Auger flex bit has a truly landmark design that drills smooth, clean holes in wood quicker. Equipped with four cutting edges and large flutes to allow for rapid cutting and easy, thorough removal of debris. Crafted from high quality steel for added durability. In addtion, it has a screw tip at the head that pulls the bit aggressively through wood and makes drilling an effortless task. Size: 1/2" Length: 72"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1030R)
- GEARWRENCH 18mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86718)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Cobalt Jobber Lngth Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1/16-1/2x1/64 (57850)
- ANDRE ANTI VIBRATION PADS LOAD RANGE 15-45PSI (WP-18)
- BES MANUFACTURING Piranhabits Quattro Flex Wood Auger Bit- 1"- Length: 12" (QTT112)
- BES MANUFACTURING Piranhabits Quattro Flex Wood Auger Bit- 3/4"- Length: 18" (QTT3418)
- BES MANUFACTURING Piranhabits Quattro Flex Wood Auger Bit- 3/4"- Length: 36" (QTT3436)
- BES MANUFACTURING Piranhabits Quattro Flex Wood Auger Bit- 1/2"- Length: 48" (QTT1248)
- WOODOWL Standard Ship Auger 7.5" x 9/16" (02706)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 3/8" (09803)
- IRWIN WELDTEC SHIP AUGR 1-1/8"" (3043014)
- Bes Manufacturing Drill Bits