Shop All Auger Drill Bits
Bes Manufacturing
Piranhabits Quattro Flex Wood Auger Bit- 1/2"- Length: 48"
Mfr # QTT1248
Zoro # G0296415
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bes Manufacturing
- MFR # QTT1248
- Zoro # G0296415
- UPC # 742585112487
- Country of Origin United States
- Category Auger Drill Bits
Description
The Quattro Auger flex bit has a truly landmark design that drills smooth, clean holes in wood quicker. Equipped with four cutting edges and large flutes to allow for rapid cutting and easy, thorough removal of debris. Crafted from high quality steel for added durability. In addtion, it has a screw tip at the head that pulls the bit aggressively through wood and makes drilling an effortless task.
Size: 1/2"
Length: 48"
Size: 1/2"
Length: 48"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO G12 Series 12V Li-Ion Battery, 2-pk, AB1207LA-P2 (AB1207LA-P2)
- KIPP Star Grip, DIN 6336 Similar, D=M08X15, D1= 32, External Thread, Steel, Black Plastic, Cap: Red (K0155.4086X15)
- GREY PNEUMATIC Grey Pneumatic Corp. GY9021 1 in. Drive Standard Length Fractional Socket Set (GY9021)
- RIDGID Bench Chain Vise, 1/4 to 6 In. (BC610A)
- BES MANUFACTURING Piranhabits Quattro Flex Wood Auger Bit- 1/2"- Length: 72" (QTT1272)
- BES MANUFACTURING Piranhabits Quattro Flex Wood Auger Bit- 3/4"- Length: 18" (QTT3418)
- BES MANUFACTURING Piranhabits Quattro Flex Wood Auger Bit- 3/4"- Length: 36" (QTT3436)
- BES MANUFACTURING Piranhabits Quattro Flex Wood Auger Bit- 1"- Length: 12" (QTT112)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 7/8 x 18 in. (38756)
- WOODOWL Standard Ship Auger 7.5" x 13/16" (02710)
- BSC PREFERRED 114x712 Auger Bit (DAG1150)
- Bes Manufacturing Auger Drill Bits