Shop All Auger Drill Bits
Bes Manufacturing
Piranhabits Quattro Flex Wood Auger Bit- 1-1/4"- Length: 18"
Mfr # QTT11418
Zoro # G0266507
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bes Manufacturing
- MFR # QTT11418
- Zoro # G0266507
- UPC # 742585114184
- Country of Origin United States
- Category Auger Drill Bits
Description
The Quattro Auger flex bit has a truly landmark design that drills smooth, clean holes in wood quicker. Equipped with four cutting edges and large flutes to allow for rapid cutting and easy, thorough removal of debris. Crafted from high quality steel for added durability. In addtion, it has a screw tip at the head that pulls the bit aggressively through wood and makes drilling an effortless task. Size: 1 1/4" Length: 18"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER T50 Heavy-Duty Staple Gun (T50HD)
- UNIBOR 1/4in-13/16in Cone Drill, 3-Flat Shank, Bluemax Coated (02X1HTI)
- WESTWARD Paint Scraper, Stiff, 2-1/2", Carbon Steel (13A696)
- WESTWARD 3/8" Drive Crowfoot Socket Wrench Set, Metric, Open End, Chrome (54PR45)
- BES MANUFACTURING Piranhabits Quattro Flex Wood Auger Bit- 3/4"- Length: 18" (QTT3418)
- BES MANUFACTURING Piranhabits Quattro Flex Wood Auger Bit- 3/4"- Length: 36" (QTT3436)
- BES MANUFACTURING Piranhabits Quattro Flex Wood Auger Bit- 1"- Length: 12" (QTT112)
- BES MANUFACTURING Piranhabits Quattro Flex Wood Auger Bit- 1/2"- Length: 48" (QTT1248)
- BES MANUFACTURING Piranhabits Quattro Flex Wood Auger Bit- 1/2"- Length: 72" (QTT1272)
- DRILL AMERICA 1-1/4"x18" Ship Auger Bit (DMS73-1080)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 9/16 x 18 in. (38736)
- Bes Manufacturing Drill Bits