Shop All Spiral Flute Drill Bits
Bes Manufacturing
HSS Flex Bit- 3/8"x 48"
Mfr # FLX3848
Zoro # G0116978
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bes Manufacturing
- MFR # FLX3848
- Zoro # G0116978
- UPC # 742585438488
- Country of Origin United States
- Category Spiral Flute Drill Bits
Description
The HSS Flex Bits pair an aggressive 118° cutting tip and fast spiral flutes to drill fast, clean holes with efficient debris removal and drag reduction. The premium M2 grade steel stays sharp longer and easily cuts through wood or metal, nails, and screws. Solid shaft and beveled shank for stable drilling and improved grip in drill chucks.
Bit Material: Premium M2 Grade High Speed Steel
Shaft Material: Spring Steel
Drill Style: Fractional
Shaft Diameter: 3/8"
Length: 48"
Cutting Tip: 118°
Bit Material: Premium M2 Grade High Speed Steel
Shaft Material: Spring Steel
Drill Style: Fractional
Shaft Diameter: 3/8"
Length: 48"
Cutting Tip: 118°
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Mini-Magnetic Stand (7014-10)
- PROTO Angle Angle Die Grinder, 1/4" Collet, 24,000 rpm, 0.3 HP (J325AGAH120)
- JONARD TOOLS Crimper, 26 to 19 AWG, 6" L (JIC-891)
- ZORO SELECT 1/4" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-102500)
- BES MANUFACTURING HSS Flex Bit 1/4"x 18" (FLX1418)
- BES MANUFACTURING HSS Flex Bit- 3/8"x 18" (FLX3818)
- YG-1 TOOL CO Hss(M2) 118 Degree Split Point 3 Flat Gold & Black S & D Drill (D1191034)
- CMT Upcut Spiral Bit, 1/4" (191.008.11)
- DRILL AMERICA #9 HSS Heavy Duty Split Point Stub Drill Bit (D/AST9)
- DRILL AMERICA 25/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F25/64)
- DRILL AMERICA 1/2" HSS Heavy Duty Split Point Stub Drill Bit (D/AST1/2)
- Bes Manufacturing Drill Bits