Bes Manufacturing

HSS Flex Bit 1/4"x 48"


product price: $34.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The HSS Flex Bits pair an aggressive 118° cutting tip and fast spiral flutes to drill fast, clean holes with efficient debris removal and drag reduction. The premium M2 grade steel stays sharp longer and easily cuts through wood or metal, nails, and screws. Solid shaft and beveled shank for stable drilling and improved grip in drill chucks.Bit Material: Premium M2 Grade High Speed SteelShaft Material: Spring SteelDrill Style: FractionalShaft Diameter: 1/4"Length: 48"Cutting Tip: 118°

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.