Shop All Fishing Tapes, Sticks, & Lines
Bes Manufacturing
Bell Hanger Bit- 1/4"x 18"
Mfr # BELL1418
Zoro # G0407636
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bes Manufacturing
- MFR # BELL1418
- Zoro # G0407636
- UPC # 742585714186
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Description
This Bell Hanger bit pairs an aggressive 118° cutting tip and fast spiral flutes to drill fast, clean holes with efficient debris removal and drag reduction. The premium M2 grade steel stays sharp longer and easily cuts through wood or metal. Solid shaft and beveled shank for stable drilling and improved grip in drill chucks.
Bit Material: Premium M2 Grade High Speed Steel
Shaft Material: Spring Steel
Drill Style: Fractional
Shaft Diameter: 1/4"
Length: 18"
Cutting Tip: 118°
Finish: Bright
Bit Material: Premium M2 Grade High Speed Steel
Shaft Material: Spring Steel
Drill Style: Fractional
Shaft Diameter: 1/4"
Length: 18"
Cutting Tip: 118°
Finish: Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Flush Trim bit, 1/4-Inch Shank, 1-Inch Cutting Length, Carbide-Tipped (806.095.11)
- ZORO SELECT Corner Contor with Ring, 42 and 52 dia. (TT11C542CNRG)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-166-30)
- KLEIN TOOLS Hollow Magnetic Color-Coded Ratcheting Power Nut Driver, Six Sizes, 7-Piece (32950)
- BES MANUFACTURING GlowFish Glow-in-the-Dark Fiberglass Push Pull Rod- 5/32"D x 24ftL (GLF408)
- BES MANUFACTURING Carbide Bell Hanger Bit- 1/4"x 18" (BELLC1418)
- BES MANUFACTURING Glowfish II 12ft Kit- 5/32" (8-18" rods, tips, J-hook, Ballchain) (GLF718)
- BES MANUFACTURING Folding Steering Guide Tool (FIB-GUD)
- BES MANUFACTURING GlowFish Glow-in-the-Dark Fiberglass Push Pull Rod- 5/32"D x 30ftL (GLF407)
- BES MANUFACTURING Fish Chain and Retreiver (FIB223)
- GREENLEE Power Fishing Accessory Kit (392)
- Bes Manufacturing Fishing Tapes, Sticks, & Lines