Shop All Label Maker Ribbons
Berwick Offray
Berwick Offray 70277 0.37 in. x 250 yard Crimped Curling Ribbon - Mint
Mfr # 70277
Zoro # G904006907
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berwick Offray
- MFR # 70277
- Zoro # G904006907
- UPC # 26521027500
- Country of Origin China
- Category Label Maker Ribbons
Description
In a single click, you can find all the celebrating things over here. We have products like Balloons, Decorative things, Colorful items to make your occasion very special and memorable. We make our customers to feel so comfortable to browser the items with easier keywords.
Features- Crimped Curling Ribbon - Mint
- Size: 0.37 inches x 250 yard
- Weight: 0.38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Die Cut Inspection Arrows 0.25" H, PK 25 (DIA-500-YL-PK)
- CONDOR Back Stp Vest, Unrated Yellow/Grn, 3XL (53YL99)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 1 PR (6514SJ)
- CONDOR Leather Gloves, L, PR (3AR94)
- BRADY Label, 1 29/32 in W, Outdoor, Yellow (M6C-1900-439-YL)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Blue/Red/Yellow (B30-R10000-KRYB-16)
- BRADY Label, Vinyl, Matte, 1 1/2" W (M7-109-417)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, White (R6707-WT)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Red (IP-R4400-RD)
- BRADY Label, 1 in W, White (M7-19-498)
- BRADY Label, 1/2 in W, White (M6-11-498)
- Berwick Offray Label Maker Ribbons