Shop All Door Pulls
Berwick Offray
Berwick Offray 38212 5 in. Pull Bow Ribbon - Yellow
Mfr # 38212
Zoro # G104069849
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berwick Offray
- MFR # 38212
- Zoro # G104069849
- UPC # 26521021546
- Country of Origin China
- Category Door Pulls
Description
In a single click, you can find all the celebrating things over here. We have products like Balloons, Decorative things, Colorful items to make your occasion very special and memorable. We make our customers to feel so comfortable to browser the items with easier keywords.
Features- Pull Bow Ribbon - Yellow
- Size: 5 inches
- Weight: 0.03 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIC SLIDERS SLIDING DISC RND 4"" 4PK (4100)
- SIMPLEX Series Service Kit, Simplex, L1000, LH (20303800001)
- FALCON Tailpiece A3073000100 (S00028254744)
- PAMEX Baron Knob with Round Rose Privacy Lockset Grade 3 Matte Black Finish (FTF910)
- DON-JO Don-Jo: 514 Series, Offset Ladder Pull 48" - Stainless Steel (DNJ-OPL5141-630)
- DON-JO Don-Jo: Wire Pull 64 (DNJ-64-626)
- IVES Sliding Door Edge Pull (230B15)
- EMTEK Satin Brass Pull, 220304US4 (220304US4)
- DON-JO 10" CTC Round Door Pull, 3/4" Round, 2-1/4" Projection (17628)
- GAAB OUTSIDE PULL WITH KEY ENTRY ONLY (GAB-T870-14)
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 1-3/4" W (193 X 32DMS)
- Berwick Offray Door Pulls and Push Plates