Shop All Hand and Finger Guards
Bertech
White, Small, 1440 PK
Mfr # FC-G-S
Zoro # G609845771
product price: $27.19
/pk 1440, $0.02/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Disposable Glove Material Natural Latex
- Material Natural Latex
- Length 2.5 in.
- Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # FC-G-S
- Zoro # G609845771
- UPC # 850041907604
- Country of Origin China
- Category Hand and Finger Guards
Dimensions
Size | Small |
Length | 2.5 in. |
Details
Color | White |
Disposable Glove Material | Natural Latex |
Material | Natural Latex |
Thickness | 4 mil |
Aloe Inner Surface | Smooth |
Finger Thickness | 4 mil |
Description
Bertech General Purpose Finger Cots are made of 100% natural latex in rolled style and are powder free. They are ideal for handling small parts where a full glove is not required. These finger cots have a smooth surface that make them more conducive to industrial as well as medical applications. They are also used to keep moisture and dirt out of cuts or stitches. They are packaged as 1440 pieces per bag. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARLEY-DAVIDSON Toe Boot, Raine, Steel, 7 (D83883)
- MSA SAFETY Chin Protector, V-Gard Nitrometer Visor (10115827)
- I9 ESSENTIALS Polyester & Nitrile Safety Work Gloves, Red & Black Size L, 12PK (100018)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGXL-PP)
- BERTECH General Purpose Latex Finger Cots, Powder-Free, 4 Mil Thick, Medium, White (Pack of 1,440) (FC-G-M)
- BERTECH White, Large, 1440 PK (FC-G-L)
- BERTECH Static Dissipative Latex Conductive Finger Cots, Powder-Free, Medium, Black, 720PK (ESDFC-B-5M)
- BERTECH General Purpose Powder Free Finger Cots, 4 Mil Thick, Medium, 720PK (FC-G-5M)
- BERTECH Heavy Duty Industrial Grade Finger Cots, 14 Mil Thick, Medium, Orange, 300PK (FC-O-M)
- BERTECH Heavy Duty Industrial Grade Finger Cots, 14 Mil Thick, Small, Orange, 300PK (FC-O-S)
- KAREWEAR Finger Guards, Grain Leather, S, PK10 (TX 7008 PK S)
- Bertech Gloves & Hand Protection