Shop All Packing Tape Dispensers
Bertech
Table Top Tape and Label Dispenser, 6 In. Wide, Blue
Mfr # KTDL6
Zoro # G009845807
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Weight 7 lb.
- Material Steel
- Benchtop Tape and Label Dispenser Holds single or multiple rolls up to 18 inches wide and up to 6 inches in diameter
- Precision Cut This industrial-grade portable dispenser has a high-quality blade that cuts off the tape quickly and neatly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # KTDL6
- Zoro # G009845807
- UPC # 850041907307
- Country of Origin China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 6 in. |
Details
Color | Blue |
Weight | 7 lb. |
Material | Steel |
Benchtop Tape and Label Dispenser | Holds single or multiple rolls up to 18 inches wide and up to 6 inches in diameter |
Precision Cut | This industrial-grade portable dispenser has a high-quality blade that cuts off the tape quickly and neatly |
Description
Bertech Table Top Tape and Label Dispensers hold multiple rolls of labels and specialty tapes. They are designed to load and unload rolls easily. Bertech's Table Top and Label Dispensers feature a steel frame for durability, gripper base for slip resistance, and a serrated blade to cut the tapes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 2200g Capacity (FX-2000IWP)
- ZORO SELECT Stretch Wrap, Blown, Standard, 14" W, Clear (PLBC1480)
- PROAMPAC Poly Mailer, 12x15.5", REC, Grey, PK1000 (MGB1215)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Wanderlust Pastels, 70 Sheets/Pad, 6PK (70007079950)
- BERTECH General Purpose Tape Dispenser for Tapes up to 4 In. Wide (KTD4)
- BERTECH General Purpose Tape Dispenser for Tapes up to 1 In. Wide (KTD1)
- BERTECH General Purpose Tape Dispenser for Tapes up to 3 In. Wide (KTD3)
- BERTECH General Purpose Tape Dispenser for Tapes up to 2 In. Wide (KTD2)
- BERTECH Table Top Tape and Label Dispenser, 12 In. Wide, Blue (KTDL12)
- BERTECH Table Top Tape and Label Dispenser, 18 In. Wide, Blue (KTDL18)
- SHURTAPE Tape Dispenser, 2in., Gray, 6-5/8in.L (SD 930)
- Bertech Packing Tape Dispensers