Shop All Masking Tapes
Bertech
Solder Wave Masking Tape, 7.6 Mil Thick, 20 mm x 60 Yards Long, Beige
Mfr # SWT-20mm
Zoro # G409844080
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Beige
- Tape Width 0.79 in.
- Tape Length 180 ft.
- Material Crepe Paper
- Tensile Strength 26 lbs./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # SWT-20mm
- Zoro # G409844080
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Width | 0.79 in. |
Tape Length | 180 ft. |
Details
Tape Color | Beige |
Material | Crepe Paper |
Tensile Strength | 26 lbs./in. |
Thickness | 7.6 mil |
Item | Solder Wave Masking Tape |
Tape Thickness | 7.6 mil |
Max. Tape Performance Temp. | 149°C (300°F) |
Description
Bertech Solder Wave Masking Tapes are made from crepe paper with rubber adhesive with a total thickness of 7.6 mil and can be removed cleanly without leaving any residue. They are ideal for use in wave soldering process to mask sensitive components and high temperature paint operations. They can withstand molten solder for 5-8 seconds at 300 DegF. These tapes may serve as High Temperature Masking Tapes. Custom sizes are available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Duct Tape, 1 x 50 yd, 6.5 mil, White, Vinyl (1-50-3903-WHITE)
- MINWAX Wood Putty Jar White (13616000)
- TAPECASE Masking Tape, Green, 3/4 In. x 72 Yd. (15C569)
- ROADPRO Hook-n-Loop Self Adhesive Tape, 1x4 (RP-403)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 1 In. Wide x 60 Yards Long, Beige (SWT-1)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 9 In. x 60 Yards Long, Beige (SWT-9)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 2 In. Wide x 60 Yards Long, Beige (SWT-2)
- BERTECH Masking Tape, 1 In. Wide x 72 Yards Long, Green (GPT-1)
- BERTECH Masking Tape, 5 In. Wide x 72 Yards Long, Blue (BPT-5)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 1/2 In. Wide x 60 Yards Long, Beige (SWT-1/2)
- SHURTECH BRANDS Shurtech 1358465 1.41 in. X 60 Yards Green Multi-Surface Painters Tape (1358465)
- Bertech Masking & Painter's Tape