Shop All Marking and Warning Tapes
Bertech
Safety Warning Hazard Floor Tape, 4 In. Wide x 108 Feet Long, Red
Mfr # BERST-4R
Zoro # G809844390
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Material PVC
- Tensile Strength 11 lbs./in.
- Tape Length 54 ft.
- Length 54 ft.
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # BERST-4R
- Zoro # G809844390
- UPC # 850041907499
- Country of Origin China
- Category Marking and Warning Tapes
Dimensions
Tape Length | 54 ft. |
Length | 54 ft. |
Tape Width | 4 in. |
Details
Tape Material | PVC |
Tensile Strength | 11 lbs./in. |
Color | Red |
Material | PVC |
Adhesion Strength | 14 oz./in. |
Thickness | 5 mil |
Tape Thickness | 5 mil |
Tape Tensile Strength | 11 lbs./in. |
Tape Color | Red |
Max. Tape Performance Temp. | 60°C (140°F) |
Description
Bertech Safety Warning Tapes are made of PVC with rubber-based pressure sensitive adhesive in all OSHA colors. They are available in solid or stripe colors. These safety tapes are designed to be used for floor or aisle marking in a manufacturing or warehouse environment. Custom sizes available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, M, HPPE Back, PR (SKC4SNW2-03-M)
- ABUS Lockout Padlock, KA, Yellow, 1-3/4"H (74/40 KA YELLOW)
- BDG Grey Cut Resistant Sleeve, Size 18" (99-1-320-18)
- SHOWA 15" Chemical Resistant Gloves, Nitrile, XL, 1 PR (737-10)
- BERTECH Safety Warning Hazard Floor Tape, 1 In. Wide x 54 Feet Long, Black and Yellow Stripes (BERST-1BY)
- BERTECH Safety Warning Hazard Floor Tape, 4 In. Wide x 54 Feet Long, Red and White Stripes (BERST-4RW)
- BERTECH Safety Warning Hazard Floor Tape, 4 In. Wide x 108 Feet Long, Yellow (BERST-4Y)
- BERTECH Safety Warning Hazard Floor Tape, 2 In. Wide x 54 Feet Long, Black and Yellow Stripes (BERST-2BY)
- BERTECH Safety Warning Hazard Floor Tape, 2 In. Wide x 54 Feet Long, Red and White Stripes (BERST-2RW)
- BERTECH Safety Warning Hazard Floor Tape, 3 In. Wide x 54 Feet Long, Green and White Stripes (BERST-3GW)
- 3M Marking Tape, 3/4In W, 108 ft. L, 4-3/8In D (471)
- Bertech Marking and Warning Tapes