Shop All Marking and Warning Tapes
Bertech
Safety Warning Hazard Floor Tape, 3 In. Wide x 108 Feet Long, Red
Mfr # BERST-3R
Zoro # G609844415
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Red
- Tape Tensile Strength 11 lbs./in.
- Material PVC
- Tape Material PVC
- Tape Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # BERST-3R
- Zoro # G609844415
- UPC # 850041907437
- Country of Origin China
- Category Marking and Warning Tapes
Dimensions
Tape Length | 54 ft. |
Tape Width | 3 in. |
Length | 54 ft. |
Details
Item | Safety Warning Hazard Floor Tape |
Tape Color | Red |
Tape Tensile Strength | 11 lbs./in. |
Material | PVC |
Tape Material | PVC |
Tape Thickness | 5 mil |
Thickness | 5 mil |
Adhesion Strength | 14 oz./in. |
Tensile Strength | 11 lbs./in. |
Max. Tape Performance Temp. | 60°C (140°F) |
Color | Red |
Description
Bertech Safety Warning Tapes are made of PVC with rubber-based pressure sensitive adhesive in all OSHA colors. They are available in solid or stripe colors. These safety tapes are designed to be used for floor or aisle marking in a manufacturing or warehouse environment. Custom sizes available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-K11111)
- HONEYWELL Eyewash Station, Fendall Pure Flow 1000, Gravity-Fed, 7 Gallon Capacity (32-001000-0000)
- AIGNER INDEX Label Holder, Pk25 (WRM1253)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0348BY)
- BERTECH Safety Warning Hazard Floor Tape, 2 In. Wide x 54 Feet Long, Green and White Stripes (BERST-2GW)
- BERTECH Safety Warning Hazard Floor Tape, 1 In. Wide x 54 Feet Long, Black and Yellow Stripes (BERST-1BY)
- BERTECH Safety Warning Hazard Floor Tape, 2 In. Wide x 108 Feet Long, Red (BERST-2R)
- BERTECH Safety Warning Hazard Floor Tape, 4 In. Wide x 108 Feet Long, Yellow (BERST-4Y)
- BERTECH Safety Warning Hazard Floor Tape, 2 In. Wide x 54 Feet Long, Red and White Stripes (BERST-2RW)
- BERTECH Safety Warning Hazard Floor Tape, 4 In. Wide x 54 Feet Long, Red and White Stripes (BERST-4RW)
- BRADY Floor Tape, Blue/Yellow, 2 inx100 ft, Roll (170089)
- Bertech Marking and Warning Tapes