Shop All Marking and Warning Tapes
Bertech
Safety Warning Hazard Floor Tape, 2 In. Wide x 108 Feet Long, Red
Mfr # BERST-2R
Zoro # G509844416
product price: $10.09
/ea
$10.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Tape Thickness 5 mil
- Adhesion Strength 14 oz./in.
- Max. Tape Performance Temp. 60°C (140°F)
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # BERST-2R
- Zoro # G509844416
- UPC # 850041907376
- Country of Origin China
- Category Marking and Warning Tapes
Dimensions
Tape Width | 2 in. |
Tape Length | 54 ft. |
Length | 54 ft. |
Details
Material | PVC |
Tape Thickness | 5 mil |
Adhesion Strength | 14 oz./in. |
Max. Tape Performance Temp. | 60°C (140°F) |
Thickness | 5 mil |
Tape Tensile Strength | 11 lbs./in. |
Color | Red |
Tensile Strength | 11 lbs./in. |
Tape Color | Red |
Tape Material | PVC |
Description
Bertech Safety Warning Tapes are made of PVC with rubber-based pressure sensitive adhesive in all OSHA colors. They are available in solid or stripe colors. These safety tapes are designed to be used for floor or aisle marking in a manufacturing or warehouse environment. Custom sizes available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, XL, 100 PK, Black (ND6020)
- PLASTICADE Base, Rubber, 16 lbs. (650-RB-16)
- ACID EATER Battery Acid Neutralizer, 2.5 gal., PK2 (1002-022)
- CALLOWAY MILLS Charcoal, 60 W x 144 L (14CHA0512)
- BERTECH Safety Warning Hazard Floor Tape, 1 In. Wide x 54 Feet Long, Black and Yellow Stripes (BERST-1BY)
- BERTECH Safety Warning Hazard Floor Tape, 2 In. Wide x 54 Feet Long, Black and Yellow Stripes (BERST-2BY)
- BERTECH Safety Warning Hazard Floor Tape, 4 In. Wide x 108 Feet Long, Red (BERST-4R)
- BERTECH Safety Warning Hazard Floor Tape, 2 In. Wide x 54 Feet Long, Green and White Stripes (BERST-2GW)
- BERTECH Safety Warning Hazard Floor Tape, 3 In. Wide x 54 Feet Long, Red and White Stripes (BERST-3RW)
- BERTECH Safety Warning Hazard Floor Tape, 4 In. Wide x 54 Feet Long, Black and Yellow Stripes (BERST-4BY)
- 3M Floor Marking Tape, Yellow, 36 yd, PK6 (971)
- Bertech Marking and Warning Tapes