Shop All Masking Tapes
Bertech
Masking Tape, 9/16 In. Wide x 72 Yards Long, Blue
Mfr # BPT-9/16
Zoro # G509844706
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Width 0.56 in.
- Tape Length 216 ft.
- Material Polyester
- Tensile Strength 15 lbs./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # BPT-9/16
- Zoro # G509844706
- Country of Origin Korea, Republic of
- Category Masking Tapes
Dimensions
Tape Width | 0.56 in. |
Tape Length | 216 ft. |
Details
Tape Color | Blue |
Material | Polyester |
Tensile Strength | 15 lbs./in. |
Thickness | 3 mil (1 mil material + 2 mil adhesive) |
Item | Masking Tape |
Tape Thickness | Total Thickness = 3 mil (1 mil material + 2 mil adhesive) |
Performance Temp. Range | -73°C (-99°F) - 204°C (400°F) |
Max. Tape Performance Temp. | 204°C (400°F) |
Description
Bertech Blue Masking Tapes, also known as Blue Powder Coating Masking Tapes, are made of 1 mil thick polyester film with 2 mil thick silicone adhesive. These tapes are extremely economical and can be removed cleanly without leaving any adhesive residue. They are designed for temporary masking purposes. They are packaged as a 72 yard-long roll on a 3 in. core. Custom sizes available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PTFE Film Tape, 1" x 36 yd. (60)
- HERCULES Pipe Thread Sealant 19.2 fl oz, Brush-Top Can, Megaloc, Blue, Paste (15808)
- VIBRA-TITE Threadlocker Work Pack Kit, Threadlockers, Anti Cam-Out, Anti-Seize Compound, Super Glue, Lubricants (27007)
- 3M Cloth Tape, 1 x 5 yd, 6.8 mil, Light Brown (5153)
- BERTECH Masking Tape, 10 In. Wide x 72 Yards Long, Green (GPT-10)
- BERTECH Masking Tape, 3/16 In. Wide x 72 Yards Long, Green (GPT-3/16)
- BERTECH Masking Tape, 7 In. Wide x 72 Yards Long, Blue (BPT-7)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 2 In. Wide x 60 Yards Long, Beige (SWT-2)
- BERTECH Glass Cloth Masking Tape, 1/2 In. Wide x 36 Yards Long, White (GCTP-1/2)
- BERTECH High Temperature Polyimide Masking Discs, 1/4 In. Diameter, Amber, 2000 Discs/Roll (PPD-1/4)
- SP SCIENCEWARE Label Tape, White, 3/4 in., PK4 (F13490-0075)
- Bertech Masking & Painter's Tape