Shop All Masking Tapes
Bertech
Masking Tape, 6 In. Wide x 72 Yards Long, Blue
Mfr # BPT-6
Zoro # G809844932
product price: $88.95
/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Width 6 in.
- Tape Length 216 ft.
- Material Polyester
- Tensile Strength 15 lbs./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # BPT-6
- Zoro # G809844932
- Country of Origin Korea, Republic of
- Category Masking Tapes
Dimensions
Tape Width | 6 in. |
Tape Length | 216 ft. |
Details
Tape Color | Blue |
Material | Polyester |
Tensile Strength | 15 lbs./in. |
Thickness | 3 mil (1 mil material + 2 mil adhesive) |
Item | Masking Tape |
Performance Temp. Range | -73°C (-99°F) - 204°C (400°F) |
Max. Tape Performance Temp. | 204°C (400°F) |
Tape Thickness | Total Thickness = 3 mil (1 mil material + 2 mil adhesive) |
Description
Bertech Blue Masking Tapes, also known as Blue Powder Coating Masking Tapes, are made of 1 mil thick polyester film with 2 mil thick silicone adhesive. These tapes are extremely economical and can be removed cleanly without leaving any adhesive residue. They are designed for temporary masking purposes. They are packaged as a 72 yard-long roll on a 3 in. core. Custom sizes available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, White, 1.5" x 36 yd. (69)
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 122, Blue, Medium Strength, Liquid, 250 mL (12225)
- SHURTAPE Duct Tape, 60 yd L, 1-7/8" W, 9 mil Thick (PC 619 FLY - 48mm x 55m)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Yellow, PK100 (35-YELLOW-1/2X20FT)
- BERTECH Masking Tape, 1 In. Wide x 72 Yards Long, Blue (BPT-1)
- BERTECH High-Temperature Polyimide Tape w/Liner, 1 Mil Thick, 1/4 In. Wide x 36 Yards Long, Amber (PPTWL-1/4)
- BERTECH Masking Tape, 3/4 In. x 72 Yards Long, Green (GPT-3/4)
- BERTECH Masking Tape, 10 In. Wide x 72 Yards Long, Green (GPT-10)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 3/4 In. Wide x 60 Yards Long, Beige (SWT-3/4)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 10 mm x 60 Yards Long, Beige (SWT-10mm)
- TAPE LOGIC Tape Logic® 2600 Masking Tape, 6.1 Mil, 1" x 60 yds., Natural, 12/Case (T935260012PK)
- Bertech Masking & Painter's Tape