Shop All Masking Tapes
Bertech
Masking Tape, 3/4 In. x 72 Yards Long, Green
Mfr # GPT-3/4
Zoro # G109834152
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 0.75 in.
- Tape Length 216 ft.
- Material Polyester
- Tensile Strength 50 lbs./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # GPT-3/4
- Zoro # G109834152
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Width | 0.75 in. |
Tape Length | 216 ft. |
Details
Tape Color | Green |
Material | Polyester |
Tensile Strength | 50 lbs./in. |
Thickness | 3.5 mil (2 mil material + 1.5 mil adhesive) |
Item | Masking Tape |
Tape Thickness | Total Thickness = 3.5 mil (2 mil material + 1.5 mil adhesive) |
Performance Temp. Range | -73°C (-99°F) - 200°C (392°F) |
Max. Tape Performance Temp. | 200°C (392°F) |
Description
Bertech Green Masking Tapes, also known as Green Powder Coating Masking Tapes, are made of 2 mil thick polyester film with 1.5 mil thick silicone adhesive. These tapes are extremely economical and can be removed cleanly without leaving any adhesive residue. They are designed for temporary masking purposes. They are packaged as a 72 yard-long roll on a 3 in. core. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 534 BRN 72MMX54.8M IPG-IPG 16 (84464)
- LOCTITE Epoxy Adhesive, White, Syringe (1919325)
- LOCTITE Threadlocker, LOCTITE 271, Red, High Strength, Liquid, 50 mL Bottle (135381)
- RUST-OLEUM Cleaning and Etching Solution, 1 gal, Jug, Pink (108402)
- BERTECH Masking Tape, 3/16 In. Wide x 72 Yards Long, Green (GPT-3/16)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 10 mm x 60 Yards Long, Beige (SWT-10mm)
- BERTECH Glass Cloth Masking Tape, 1/2 In. Wide x 36 Yards Long, White (GCTP-1/2)
- BERTECH Masking Tape, 1 In. Wide x 72 Yards Long, Green (GPT-1)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 3/4 In. Wide x 60 Yards Long, Beige (SWT-3/4)
- BERTECH Masking Tape, 5 In. Wide x 72 Yards Long, Blue (BPT-5)
- ROLL PRODUCTS Carton Tape, Paper, Yellow, 1/2 In x 60 Yd (5953Y)
- Bertech Masking Tapes