Shop All Masking Tapes
Bertech
Masking Tape, 1 In. Wide x 72 Yards Long, Green
Mfr # GPT-1
Zoro # G409844509
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 1 in.
- Tape Length 216 ft.
- Material Polyester
- Tensile Strength 50 lbs./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # GPT-1
- Zoro # G409844509
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Width | 1 in. |
Tape Length | 216 ft. |
Details
Tape Color | Green |
Material | Polyester |
Tensile Strength | 50 lbs./in. |
Thickness | 3.5 mil (2 mil material + 1.5 mil adhesive) |
Item | Masking Tape |
Performance Temp. Range | -73°C (-99°F) - 200°C (392°F) |
Max. Tape Performance Temp. | 200°C (392°F) |
Tape Thickness | Total Thickness = 3.5 mil (2 mil material + 1.5 mil adhesive) |
Description
Bertech Green Masking Tapes, also known as Green Powder Coating Masking Tapes, are made of 2 mil thick polyester film with 1.5 mil thick silicone adhesive. These tapes are extremely economical and can be removed cleanly without leaving any adhesive residue. They are designed for temporary masking purposes. They are packaged as a 72 yard-long roll on a 3 in. core. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution /Cuidado (PT44-2ML)
- NMC Caution Buried Storm Drain Below (DT2 GSD)
- ZINSSER 8 Oz SureGrip All Purpose Adhesive And Wall Size (62008)
- 3M Adhesive Transfer Tape, 3/4in x 5yd, PK12 (3M 467MP)
- BERTECH Masking Tape, 10 In. Wide x 72 Yards Long, Green (GPT-10)
- BERTECH Masking Tape, 5 In. Wide x 72 Yards Long, Blue (BPT-5)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 9 In. x 60 Yards Long, Beige (SWT-9)
- BERTECH Masking Tape, 1 In. Wide x 72 Yards Long, Blue (BPT-1)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 1/4 In. Wide x 60 Yards Long, Beige (SWT-1/4)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 10 mm x 60 Yards Long, Beige (SWT-10mm)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1/4" x 60 yds., Orange, 12/Case (T93100312PKD)
- Bertech Masking Tapes