Shop All Film Tape
Bertech
High-Temperature Polyimide Tape, 2 Mil Thick, 200 mm Wide x 36 Yards Long, Amber
Mfr # PPT2-200mm
Zoro # G609844668
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Length 108 ft.
- Tape Color Amber
- Tape Thickness 3.5 mil (2 mil material + 1.5 mil adhesive)
- Min. Tape Performance Temp. -73°C (-99°F)
- Max. Tape Performance Temp. 260°C (500°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 7.87 in. |
Tape Length | 108 ft. |
Details
Item | High-Temperature Polyimide Tape |
Tape Color | Amber |
Tape Thickness | 3.5 mil (2 mil material + 1.5 mil adhesive) |
Min. Tape Performance Temp. | -73°C (-99°F) |
Max. Tape Performance Temp. | 260°C (500°F) |
Tape Tensile Strength | 50 lbs./in. |
Material | Polyimide |
Tensile Strength | 50 lbs./in. |
Thickness | 3.5 mil |
Duct Tape Primary Material | Polyimide |
Adhesion Strength | 25 oz./in. |
Description
Bertech 2 Mil High-Temperature Polyimide Tapes are made of 2 mil thick polyimide film with 1.5 mil thick silicone adhesive. These tapes are reliable and durable with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments. High Temperature Masking Tapes are packaged on a 3 in. core and are 36 yards long. Custom sizes are available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO Epoxy and Fiberglass Patch, Size 4 x 6 In. (FP-P46)
- ZORO SELECT Masking Tape, Paper, Tan (TC106-2" X 60YD)
- WELD-ON PVC Hot 'R Cold Clear Medium Bodied Quart (13982)
- SHURTECH BRANDS 3Pk 1.9"X60Yd Frog Tape (104957)
- BERTECH High-Temperature Polyimide Film, 1 Mil Thick, 3 1/2 In. Wide x 36 Yards Long, Amber (PPF-3 1/2)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 6 In. Wide x 36 Yards Long, Amber (KPT-6)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 3/4 In. Wide x 36 Yards Long, Amber (KPT-3/4)
- BERTECH High-Temp. Polyimide Tape w/Acrylic Adhesive, 5 Mil Thick, 4 In. Wide x 36 Yards Long, Amber (PPT5A-4)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 3/8 In. Wide x 36 Yards Long, Amber (PPT-3/8)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 1 5/8 In. Wide x 36 Yards Long, Amber (PPT-1 5/8)
- TAPECASE Metalized Film Tape, Silver, 1In x 5Yd (15D408)
- Bertech Film Tape