Shop All Film Tape
Bertech
High-Temperature Polyimide Tape, 2 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber
Mfr # PPT2-1/2
Zoro # G309844623
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Length 108 ft.
- Tape Color Amber
- Tape Thickness 3.5 mil (2 mil material + 1.5 mil adhesive)
- Min. Tape Performance Temp. -73°C (-99°F)
- Max. Tape Performance Temp. 260°C (500°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 0.5 in. |
Tape Length | 108 ft. |
Details
Item | High-Temperature Polyimide Tape |
Tape Color | Amber |
Tape Thickness | 3.5 mil (2 mil material + 1.5 mil adhesive) |
Min. Tape Performance Temp. | -73°C (-99°F) |
Max. Tape Performance Temp. | 260°C (500°F) |
Tape Tensile Strength | 50 lbs./in. |
Tensile Strength | 50 lbs./in. |
Thickness | 3.5 mil |
Adhesion Strength | 25 oz./in. |
Duct Tape Primary Material | Polyimide |
Material | Polyimide |
Description
Bertech 2 Mil High-Temperature Polyimide Tapes are made of 2 mil thick polyimide film with 1.5 mil thick silicone adhesive. These tapes are reliable and durable with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments. High Temperature Masking Tapes are packaged on a 3 in. core and are 36 yards long. Custom sizes are available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Duct Tape, 10 Mil, 3" x 60 yds., Yellow, 16/Case (T988100Y)
- BONDO PUTTY GLAZE&SPOT 4.5 OZ (907)
- SCOTCH 3M™ 2155 Rubber Splicing Electrical Tape, 30 Mil, 1 1/2" x 22', Black, 5/Case (T96621555PK)
- DAP Wall Repair Patch Kit, 8 fl oz, Pink/White (12345)
- BERTECH High-Temperature Polyimide Tape, 2 Mil Thick, 1/4 In. Wide x 36 Yards Long, Amber (PPT2-1/4)
- BERTECH High-Temperature Polyimide Tape, 2 Mil Thick, 3/4 In. Wide x 36 Yards Long, Amber (PPT2-3/4)
- BERTECH High-Temperature Polyimide Tape, 2 Mil Thick, 1 In. Wide x 36 Yards Long, Amber (PPT2-1)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 3/4 In. Wide x 36 Yards Long, Amber (KPT-3/4)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 1/8 In. Wide x 36 Yards Long, Amber (KPT-1/8)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 4 In. Wide x 36 Yards Long, Amber (KPT-4)
- TAPECASE Film Tape, Polyimide, Amber, 1/2 In x 36 Yd (15C597)
- Bertech Film Tape