Shop All Film Tape
Bertech
High-Temperature Polyimide Tape, 1 Mil Thick, 200 mm Wide x 36 Yards Long, Amber
Mfr # PPT-200mm
Zoro # G709844582
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 7.87 in.
- Tape Length 108 ft.
- Tape Thickness 2.5 mil (1 mil material + 1.5 mil adhesive)
- Min. Tape Performance Temp. -73°C (-99°F)
- Max. Tape Performance Temp. 260°C (500°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 7.87 in. |
Tape Length | 108 ft. |
Details
Item | High-Temperature Polyimide Tape |
Tape Color | Amber |
Tape Thickness | 2.5 mil (1 mil material + 1.5 mil adhesive) |
Min. Tape Performance Temp. | -73°C (-99°F) |
Max. Tape Performance Temp. | 260°C (500°F) |
Tape Tensile Strength | 30 lbs./in. |
Thickness | 2.5 mil |
Tensile Strength | 30 lbs./in. |
Duct Tape Primary Material | Polyimide |
Material | Polyimide |
Adhesion Strength | 25 oz./in. |
Description
Bertech 1 Mil High-Temperature Polyimide Tapes are made of 1 mil thick polyimide film with 1.5 mil thick silicone adhesive. These tapes are reliable and durable with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments. High Temperature Masking Tapes are packaged on a 3 in. core and are 36 yards long. Custom sizes are available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Epoxy Adhesive, II Dark Series, Tan, 24 hr Full Cure, 1 gal, Can (3706)
- QUIKRETE Concrete Countertop Mix (110680)
- 3M 3M 4950 VHB Tape 3" x 5yd, White, 45 mil (4950)
- NU-CALGON Refrigerant Sealant (4289-05)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 4 In. Wide x 36 Yards Long, Amber (KPT-4)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 1 1/2 In. Wide x 36 Yards Long, Amber (KPT2-1 1/2)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 3/8 In. Wide x 36 Yards Long, Amber (PPT-3/8)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 13/16 In. Wide x 36 Yards Long, Amber (KPT2-13/16)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 11/16 In. Wide x 36 Yards Long, Amber (KPT-11/16)
- BERTECH High-Temp. Polyimide Tape w/Acrylic Adhesive, 1 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (PPTA-1/2)
- TAPECASE Polyester Tape, 0.438" Circle, PK250 (GD)
- Bertech Film Tape