Shop All Film Tape
Bertech
High-Temperature Polyimide Film, 1 Mil Thick, 3 1/2 In. Wide x 36 Yards Long, Amber
Mfr # PPF-3 1/2
Zoro # G909844931
$59.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Length 108 ft.
- Tape Color Amber
- Min. Tape Performance Temp. -269°C (-452°F)
- Max. Tape Performance Temp. 400°C (752°F)
- Tape Tensile Strength 24,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 3.5 in. |
Tape Length | 108 ft. |
Details
Item | High-Temperature Polyimide Film |
Tape Color | Amber |
Min. Tape Performance Temp. | -269°C (-452°F) |
Max. Tape Performance Temp. | 400°C (752°F) |
Tape Tensile Strength | 24,000 psi |
Thickness | 1 mil |
Duct Tape Primary Material | Polyimide |
Material | Polyimide |
Film Thickness | 1 mil |
Description
Bertech High-Temperature Polyimide Film is made of 1 mil thick polyimide material. They are reliable and durable with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments. They are packaged on a 3 in. core and are 108 ft long.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 201+ General Use Masking Tape, 3 Inches x 60 Yards, Tan (201+72)
- GORILLA GLUE 1.88 in. W X 50 yd L Black Duct Tape (108084)
- 3M Masking Tape, Tan, Rubber, 24mm W (201+)
- LOCTITE Polyseamseal 10 Oz. Almond Kitchen & Bath Caulk (2154752)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 2 3/4 In. Wide x 36 Yards Long, Amber (KPT2-2 3/4)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 11/16 In. Wide x 36 Yards Long, Black (PPTB-11/16)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (PPT-1/2)
- BERTECH High-Temperature Polyimide Tape, 2 Mil Thick, 200 mm Wide x 36 Yards Long, Amber (PPT2-200mm)
- BERTECH High-Temp. Polyimide Tape w/Acrylic Adhesive, 5 Mil Thick, 4 In. Wide x 36 Yards Long, Amber (PPT5A-4)
- BERTECH High-Temperature Polyimide Tape, 5 Mil Thick, 1/4 In. Wide x 36 Yards Long, Amber (PPT5-1/4)
- 3M 3M Scotchcal Application Squeegee 71602, Gold, 5/Set, 5PK (7000130061)
- Bertech Film Tape