Shop All Film Tape
Bertech
High-Temperature Polyimide Film, 1 Mil Thick, 15 mm Wide x 36 Yards Long, Amber
Mfr # PPF-15mm
Zoro # G309844869
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 0.59 in.
- Tape Length 108 ft.
- Tape Color Amber
- Min. Tape Performance Temp. -269°C (-452°F)
- Max. Tape Performance Temp. 400°C (752°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 0.59 in. |
Tape Length | 108 ft. |
Details
Tape Color | Amber |
Min. Tape Performance Temp. | -269°C (-452°F) |
Max. Tape Performance Temp. | 400°C (752°F) |
Tape Tensile Strength | 24,000 psi |
Material | Polyimide |
Thickness | 1 mil |
Film Thickness | 1 mil |
Duct Tape Primary Material | Polyimide |
Description
Bertech High-Temperature Polyimide Film is made of 1 mil thick polyimide material. They are reliable and durable with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments. They are packaged on a 3 in. core and are 108 ft long.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Grn (10851-DL-10)
- DAP Patching Compound, 1 qt, Tub, Off White, ElastoPatch (12288)
- SP SCIENCEWARE Label Tape, White, 3/4 in., PK4 (F13490-0075)
- 3M 3M™ 203 Masking Tape, 4.7 Mil, 1" x 60 yds., Natural, 12/Case (T93520312PK)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 3 In. Wide x 36 Yards Long, Amber (KPT-3)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 3/8 In. Wide x 36 Yards Long, Amber (KPT-3/8)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 3/8 In. Wide x 36 Yards Long, Amber (PPT-3/8)
- BERTECH High-Temperature Polyimide Tape, 2 Mil Thick, 1 In. Wide x 36 Yards Long, Amber (PPT2-1)
- BERTECH High-Temperature Polyimide Tape, 2 Mil Thick, 3/4 In. Wide x 36 Yards Long, Amber (PPT2-3/4)
- BERTECH High-Temperature Polyimide Film, 1 Mil Thick, 10 mm Wide x 36 Yards Long, Amber (PPF-10mm)
- TAPECASE Metalized Film Tape, Red, 4 In. x 5 Yd. (15D531)
- Bertech Film Tape