Shop All Film Tape
Bertech
High-Temperature Kapton Tape, 5 Mil Thick, 6 In. Wide x 36 Yards Long, Amber
Mfr # KPT5-6
Zoro # G509844669
product price: $799.99
/ea
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Length 108 ft.
- Tape Color Amber
- Tape Thickness 6.5 mil (5 mil material + 1.5 mil adhesive)
- Min. Tape Performance Temp. -73°C (-99°F)
- Max. Tape Performance Temp. 260°C (500°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 6 in. |
Tape Length | 108 ft. |
Details
Item | High-Temperature Kapton Tape |
Tape Color | Amber |
Tape Thickness | 6.5 mil (5 mil material + 1.5 mil adhesive) |
Min. Tape Performance Temp. | -73°C (-99°F) |
Max. Tape Performance Temp. | 260°C (500°F) |
Tape Tensile Strength | 95 lbs./in. |
Adhesion Strength | 25 oz./in. |
Duct Tape Primary Material | Polyimide |
Tensile Strength | 95 lbs./in. |
Thickness | 6.5 mil |
Material | Polyimide |
Description
Bertech 5 Mil High Temperature KaptonREG Tapes are made from KaptonREG 5 mil thick HN film with 1.5 mil thick silicone adhesive. They have been used in applications at temperatures as low as -73 DegC -99 DegF and as high as 260 DegC 500 DegF. DuPontTM KaptonREG Polyimide Films have set the industry standard for over 45 years in high performance, reliability and durability, with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments. KaptonREG Tapes have a high dielectric strength. The silicon adhesive protection leaves no residue. Color is amber and available in 36 yard rolls. Custom sizes are available upon request. KaptonREG is a registered trademarks of E.I. du Pont de Nemours and Company. Also available in 1 mil and 2 mil thickness. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SHOT FLEX SEAL Family of Products Black Rubber All Purpose Waterproof Sealant 8 oz (FSH8B-4)
- TAPECASE Film Tape, FEP, Clear, 1 In. x 36 Yd. (15D651)
- DAP Kitchen & Bath Caulk, 10.1 oz, Cartridge, Clear, Acrylic Polymer Base (18516)
- NMC Caution Do Not Enter (PT9-2ML)
- BERTECH High-Temperature Kapton Tape, 5 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (KPT5-1/2)
- BERTECH ESD Anti-Static High-Temperature Kapton Tape, 1/8 In. Wide x 36 Yards Long, Amber (KPTLS-1/8)
- BERTECH High-Temp. Polyimide Tape, 0.5 Mil Film + 0.5 Mil Adhesive, 5/16 In. Wide x 36 Yards Long, Amber (PPT0.5-5/16)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 5/8 In. Wide x 36 Yards Long, Black (PPTB-5/8)
- BERTECH ESD Anti-Static High-Temperature Kapton Tape, 1/4 In. Wide x 36 Yards Long, Amber (KPTLS-1/4)
- BERTECH High-Temperature Polyimide Tape, 2 Mil Thick, 1 In. Wide x 36 Yards Long, Amber (PPT2-1)
- BUSINESS SOURCE Business Source BSN43575 Transparent Tape; 1 in. Core; .75 in. x 1000 in.; 12-PK; Clear (BSN43575)
- Bertech Film Tape