Shop All Film Tape
Bertech
High-Temperature Kapton Tape, 2 Mil Thick, 1/4 In. Wide x 36 Yards Long, Amber
Mfr # KPT2-1/4
Zoro # G009844794
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Length 108 ft.
- Tape Color Amber
- Tape Thickness 3.5 mil (2 mil material + 1.5 mil adhesive)
- Min. Tape Performance Temp. -73°C (-99°F)
- Max. Tape Performance Temp. 260°C (500°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 0.25 in. |
Tape Length | 108 ft. |
Details
Item | High-Temperature Kapton Tape |
Tape Color | Amber |
Tape Thickness | 3.5 mil (2 mil material + 1.5 mil adhesive) |
Min. Tape Performance Temp. | -73°C (-99°F) |
Max. Tape Performance Temp. | 260°C (500°F) |
Tape Tensile Strength | 50 lbs./in. |
Thickness | 3.5 mil |
Adhesion Strength | 25 oz./in. |
Material | Polyimide |
Tensile Strength | 50 lbs./in. |
Duct Tape Primary Material | Polyimide |
Description
Bertech 2 Mil High Temperature KaptonREG Tapes are made from 2 Mil thick KaptonREG HN film with 1.5 mil silicone adhesive. They have been used in applications at temperatures as low as -73 DegC -99 DegF and as high as 260 DegC 500 DegF. DuPontTM KaptonREG Polyimide Films have set the industry standard for over 45 years in high performance, reliability and durability, with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments. KaptonREG Tapes have a high dielectric strength. The silicon adhesive protection leaves no residue. Color is amber and available in 36 yard rolls. Custom sizes are available upon request. KaptonREG is a registered trademarks of E.I. du Pont de Nemours and Company. Also available in 1 mil and 5 mil thickness. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHENOSEAL Black Vinyl Kitchen and Bath Adhesive Caulk 10 oz (06102)
- HYDE Wall Repair Patch Kit, (4"x 4"), (2)3 oz., Package (09915)
- LOCTITE 2-Part, 1 gal. Gray Flooring/Grouting Concrete Repair (235572)
- BLUE MONSTER Thread Sealant Tape, 3/4 in, Blue, 1,429 in (70886)
- BERTECH High-Temp. Polyimide Tape, 0.5 Mil Film + 0.5 Mil Adhesive, 5/16 In. Wide x 36 Yards Long, Amber (PPT0.5-5/16)
- BERTECH High-Temperature Polyimide Tape, 2 Mil Thick, 3/4 In. Wide x 36 Yards Long, Amber (PPT2-3/4)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 2 In. Wide x 36 Yards Long, Amber (KPT2-2)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 11/16 In. Wide x 36 Yards Long, Amber (KPT-11/16)
- BERTECH High-Temperature Polyimide Tape, 2 Mil Thick, 2 1/4 In. Wide x 36 Yards Long, Amber (PPT2-2 1/4)
- BERTECH High-Temp. Polyimide Tape, 0.5 Mil Film + 0.5 Mil Adhesive, 2 In. Wide x 36 Yards Long, Amber (PPT0.5-2)
- TAPECASE Adhesive Tape, Green, 0.2" x 72 yd. (M)
- Bertech Film Tape