Shop All Film Tape
Bertech
High-Temperature Kapton Tape, 1 Mil Thick, 4 1/2 In. Wide x 36 Yards Long, Amber
Mfr # KPT-4 1/2
Zoro # G509844904
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Length 108 ft.
- Tape Color Amber
- Tape Thickness 2.5 mil (1 mil material + 1.5 mil adhesive)
- Min. Tape Performance Temp. -73°C (-99°F)
- Max. Tape Performance Temp. 260°C (500°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 4.5 in. |
Tape Length | 108 ft. |
Details
Item | High-Temperature Kapton Tape |
Tape Color | Amber |
Tape Thickness | 2.5 mil (1 mil material + 1.5 mil adhesive) |
Min. Tape Performance Temp. | -73°C (-99°F) |
Max. Tape Performance Temp. | 260°C (500°F) |
Tape Tensile Strength | 30 lbs./in. |
Adhesion Strength | 25 oz./in. |
Thickness | 2.5 mil |
Material | Polyimide |
Duct Tape Primary Material | Polyimide |
Tensile Strength | 30 lbs./in. |
Description
Bertech 1 Mil High Temperature KaptonREG Tapes are made from KaptonREG 1 mil thick HN film with 1.5 mil thick silicone adhesive. They have been used in applications at temperatures as low as -73 DegC -99 DegF and as high as 260 DegC 500 DegF. DuPontTM KaptonREG Polyimide Films have set the industry standard for over 45 years in high performance, reliability and durability, with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments. KaptonREG Tapes have a high dielectric strength. The silicon adhesive protection leaves no residue. Color is amber and available in 36 yard rolls. Custom sizes are available upon request. KaptonREG is a registered trademarks of E.I. du Pont de Nemours and Company. Also available in 2 mil and 5 mil thickness. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Ac20 Blu 48Mmx54.8M Ipg, Pk24 (20C-BL 2)
- TODOL PRODUCTS, INC Todol Pur Black, Gun Foam. 750ml - BF01 (BF01)
- 3M Duct Tape, Blk, 50 yd. L x 1/2in. W (3903)
- GE Silicone Sealant, Metal Silicone 2, 10 oz, Cartridge, Gray (2816710)
- BERTECH ESD Anti-Static High-Temperature Kapton Tape, 2 In. Wide x 36 Yards Long, Amber (KPTLS-2)
- BERTECH ESD Anti-Static High-Temperature Kapton Tape, 6 In. Wide x 36 Yards Long, Amber (KPTLS-6)
- BERTECH ESD Anti-Static Polyester Tape, 1 1/2 In. x 72 Yards Long, Blue (ESDBPT-1 1/2)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 3 In. Wide x 36 Yards Long, Amber (KPT-3)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 11/16 In. Wide x 36 Yards Long, Black (PPTB-11/16)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 4 In. Wide x 36 Yards Long, Amber (KPT-4)
- NMC Glo Brite 7550 Rigid Strip 1x48 W/Tape (50R-1X48-32)
- Bertech Film Tape