Shop All Film Tape
Bertech
High-Temperature Kapton Tape, 1 Mil Thick, 100 mm Wide x 36 Yards Long, Amber
Mfr # KPT-100mm
Zoro # G209844600
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Length 108 ft.
- Tape Color Amber
- Tape Thickness 2.5 mil (1 mil material + 1.5 mil adhesive)
- Min. Tape Performance Temp. -73°C (-99°F)
- Max. Tape Performance Temp. 260°C (500°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3.94 in. |
Tape Length | 108 ft. |
Details
Item | High-Temperature Kapton Tape |
Tape Color | Amber |
Tape Thickness | 2.5 mil (1 mil material + 1.5 mil adhesive) |
Min. Tape Performance Temp. | -73°C (-99°F) |
Max. Tape Performance Temp. | 260°C (500°F) |
Tape Tensile Strength | 30 lbs./in. |
Duct Tape Primary Material | Polyimide |
Tensile Strength | 30 lbs./in. |
Thickness | 2.5 mil |
Material | Polyimide |
Adhesion Strength | 25 oz./in. |
Description
Bertech 1 Mil High Temperature KaptonREG Tapes are made from KaptonREG 1 mil thick HN film with 1.5 mil thick silicone adhesive. They have been used in applications at temperatures as low as -73 DegC -99 DegF and as high as 260 DegC 500 DegF. DuPontTM KaptonREG Polyimide Films have set the industry standard for over 45 years in high performance, reliability and durability, with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments. KaptonREG Tapes have a high dielectric strength. The silicon adhesive protection leaves no residue. Color is amber and available in 36 yard rolls. Custom sizes are available upon request. KaptonREG is a registered trademarks of E.I. du Pont de Nemours and Company. Also available in 2 mil and 5 mil thickness. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Caulk Gun, 4 ft. (GG276)
- 3M 3M 4646 VHB Tape 6" x 5yd, Dark Gray, 25 mil (4646)
- THRIFCO PLUMBING 3 Lbs Plumbers Putty (6313012)
- PC PRODUCTS Off-White Epoxy Putty, 4 oz. Tube (041116)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 1/2 In. Wide x 36 Yards Long, Black (PPTB-1/2)
- BERTECH High-Temperature Polyimide Film, 1 Mil Thick, 3 1/2 In. Wide x 36 Yards Long, Amber (PPF-3 1/2)
- BERTECH ESD Anti-Static Polyimide Tape w/Acrylic Adhesive, 2 In. Wide x 36 Yards Long, Amber (PPTLSA-2)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 13/16 In. Wide x 36 Yards Long, Amber (KPT2-13/16)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 1 1/2 In. Wide x 36 Yards Long, Amber (PPT-1 1/2)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 5/8 In. Wide x 36 Yards Long, Black (PPTB-5/8)
- TAPECASE Non-Adhesive Tape, Vinyl, 3 In, Black (15D682)
- Bertech Film Tape