Shop All Film Tape
Bertech
High-Temp. Polyimide Tape w/Acrylic Adhesive, 2 Mil Thick, 4 In. Wide x 36 Yards Long, Black
Mfr # PPT2BA-4
Zoro # G809844369
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Length 108 ft.
- Tape Color Black
- Tape Thickness 3.5 mil (2 mil material + 1.5 mil adhesive)
- Min. Tape Performance Temp. -29°C (-20°F)
- Max. Tape Performance Temp. 177°C (351°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 4 in. |
Tape Length | 108 ft. |
Details
Item | Polyimide Tape w/Acrylic Adhesive |
Tape Color | Black |
Tape Thickness | 3.5 mil (2 mil material + 1.5 mil adhesive) |
Min. Tape Performance Temp. | -29°C (-20°F) |
Max. Tape Performance Temp. | 177°C (351°F) |
Tape Tensile Strength | 50 lbs./in. |
Duct Tape Primary Material | Polyimide |
Material | Polyimide |
Tensile Strength | 50 lbs./in. |
Thickness | 3.5 mil |
Adhesion Strength | 25 oz./in. |
Description
Bertech 2 Mil Black Polyimide Tapes w/Acrylic Adhesive are made of 2 mil thick black polyimide film with 1.5 mil thick acrylic adhesive. These tapes are reliable and durable with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments. High Temperature Masking Tapes are packaged on a 3 in. core and are 36 yards long. Custom sizes are available upon request. RoHS Compliant. Black Color.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Plastic Welder Epoxy for Universal Products (84115)
- NOVAGARD SOLUTIONS Novagard 02-MX001300 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Brown (02-MX001300)
- GE Window & Door Caulk, 10.1 oz, Cartridge, Clear, Siliconized Acrylic Base (2863819)
- INTERTAPE 1.88 in.X60Yd Pro Cntr 6-Pk Mask Pg5 (PG505)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 3/4 In. Wide x 36 Yards Long, Amber (KPT2-3/4)
- BERTECH High-Temperature Kapton Tape, 5 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (KPT5-1/2)
- BERTECH ESD Anti-Static High-Temperature Kapton Tape, 1/4 In. Wide x 36 Yards Long, Amber (KPTLS-1/4)
- BERTECH High-Temperature Polyimide Film, 1 Mil Thick, 3 1/2 In. Wide x 36 Yards Long, Amber (PPF-3 1/2)
- BERTECH ESD Anti-Static High-Temperature Kapton Tape, 6 In. Wide x 36 Yards Long, Amber (KPTLS-6)
- BERTECH High-Temp. Polyimide Tape, 0.5 Mil Film + 0.5 Mil Adhesive, 3/16 In. Wide x 36 Yards Long, Amber (PPT0.5-3/16)
- 3M Lithographers Tape, 0.4380" x 72 yd. (616)
- Bertech Film Tape