Shop All Masking Tapes
Bertech
Glass Cloth Masking Tape, 125 mm x 36 Yards Long, White
Mfr # GCTP-125mm
Zoro # G409844196
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color White
- Tape Width 4.92 in.
- Tape Length 108 ft.
- Material Glass Cloth
- Tensile Strength 180 lbs./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # GCTP-125mm
- Zoro # G409844196
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Width | 4.92 in. |
Tape Length | 108 ft. |
Details
Tape Color | White |
Material | Glass Cloth |
Tensile Strength | 180 lbs./in. |
Thickness | 7 mil (5 mil material + 2 mil adhesive) |
Item | Glass Cloth Masking Tape |
Tape Thickness | Total Thickness = 7 mil (5 mil material + 2 mil adhesive) |
Max. Tape Performance Temp. | 200°C (392°F) |
Performance Temp. Range | -73°C (-99°F) - 200°C (392°F) |
Description
Bertech Glass Cloth Masking Tapes are used in powder coating, stenciling, and the blasting industry to mask areas that do not require coating or blasting. They can be used for insulating coil connections and cable harness wrapping. Glass Cloth Masking Tapes can also be used as a permanent sealant for high temperature ducts and chambers. They are known for their high temperature resistance. Glass Cloth Tapes are made of 5 mil thick glass cloth film and 2 mil thick high temperature thermo-setting silicone adhesive. These masking tapes can withstand temperatures of up to 390F and are packaged on a 3 in. core. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL Insulation Spray Foam Sealant, 12 oz, Aerosol Can (913)
- 3M Electrical Tape, White, 2"x5 yd. (361)
- 3M Masking Tape, Continuous Roll, PK48 (101+)
- 3M 3M 4959 VHB Tape 1" x 5yd, White, 120 mil (4959)
- BERTECH Masking Tape, 7 In. Wide x 72 Yards Long, Blue (BPT-7)
- BERTECH Masking Tape, 8 In. Wide x 72 Yards Long, Green (GPT-8)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 10 mm x 60 Yards Long, Beige (SWT-10mm)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 9 In. x 60 Yards Long, Beige (SWT-9)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 20 mm x 60 Yards Long, Beige (SWT-20mm)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 1/4 In. Wide x 60 Yards Long, Beige (SWT-1/4)
- TAPECASE Surface Protect Tape, Clear, 4 In x 600 Ft (15C704)
- Bertech Masking & Painter's Tape