Shop All Hand and Finger Guards
Bertech
General Purpose Powder Free Finger Cots, 4 Mil Thick, Large, 720PK
Mfr # FC-G-5L
Zoro # G710898260
product price: $15.59
/pk 720, $0.02/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Latex
- Thickness 4 Mil
- Application Automotive, Banking, Electronic Assembly and Industrial facilities
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # FC-G-5L
- Zoro # G710898260
- Country of Origin Multiple
- Category Hand and Finger Guards
Dimensions
Size | Large |
Details
Color | White |
Material | Latex |
Thickness | 4 Mil |
Application | Automotive, Banking, Electronic Assembly and Industrial facilities |
Description
Bertech General Purpose Finger Cots are made of 100% natural latex in rolled style and are powder free. They are ideal for handling small parts where a full glove is not required. General Purpose Powder Free Finger Cots have a smooth surface that make them more conducive to industrial as well as medical applications. They are also used to keep moisture and dirt out of cuts or stitches. These finger cots are packaged as 720 pieces/bag..
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSTEPTD ADA Warning Pad, Black, 4 ft. L, 1" Depth (SSTDPB2X423502)
- BRADY Blank Sign, 3" W, 3" H, No Text, Polyester, White (89153)
- ZING SDS Sign, 7.5X20 in, Projecting, Plastic (6051)
- BERTECH General Purpose Latex Finger Cots, Powder-Free, 4 Mil Thick, Medium, White (Pack of 1,440) (FC-G-M)
- BERTECH Static Dissipative Latex Conductive Finger Cots, Powder-Free, Medium, Black, 720PK (ESDFC-B-5M)
- BERTECH White, Large, 1440 PK (FC-G-L)
- BERTECH White, Small, 1440 PK (FC-G-S)
- BERTECH Heavy Duty Industrial Grade Finger Cots, 14 Mil Thick, Medium, Orange, 300PK (FC-O-M)
- BERTECH Static Dissipative Latex Conductive Finger Cots, Powder-Free, Large, Black, 720PK (ESDFC-B-5L)
- MAGID Aluminized Kevlar and Fiberglass Hand Pad (ALKVWL)
- Bertech Hand and Finger Guards