Shop All Disposable Gloves
Bertech
Finger Cots, 4 mil Palm, Nitrile, Powder-Free, S, 720 PK, White
Mfr # FC-N-S
Zoro # G709844933
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Glove Material Nitrile
- Color White
- Material Nitrile
- Palm Thickness 4 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bertech
- MFR # FC-N-S
- Zoro # G709844933
- UPC # 850041907635
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Finger Cots |
Disposable Glove Material | Nitrile |
Color | White |
Material | Nitrile |
Palm Thickness | 4 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Aloe Inner Surface | Smooth |
Thickness | 4 mil |
Finger Thickness | 4 mil |
Silicone-Free | Yes |
Description
Bertech Nitrile Finger Cots are made from nitrile material and are free from latex rubber. They have an anti static agent blended with nitrile material for consistent surface resistivity. These finger cots are powder free, chlorine free, sulfur free, protein free, and silicone free. They may be used in handling and assembling Class II ESD devices. Nitrile finger cots have excellent resistance to oil, grease, and chemicals. They are packaged as 720 pieces per bag. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR Safety Vest, 2-Tone, Type R, Class 2, Reflective, S/M, Orange (EGO21303)
- CONDOR High Visibility Vest, Yellow/Green, S/M (53YN65)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWH4X001200)
- BERTECH Finger Cots, 4 mil Palm, Nitrile, Powder-Free, M, 720 PK, White (FC-N-M)
- BERTECH Finger Cots, 4 mil Palm, Nitrile, Powder-Free, XL, 720 PK, White (FC-N-XL)
- BERTECH Finger Cots, 4 mil Palm, Nitrile, Powder-Free, L, 720 PK, White (FC-N-L)
- BERTECH Finger Cots, 4 mil Palm, Natural Latex, XL, 1440 PK, White (FC-G-XL)
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (48UN21)
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black (H104-XL)
- GE Safety Gloves, 6 mil Palm, Nitrile, Powder-Free, M, Blue (GG610M)
- Bertech Disposable Gloves