Shop All Static Control Products
Bertech
ESD Anti-Static Table Mat Roll, 2.5 Ft. x 50 Ft., Blue
Mfr # 1059-2.5x50B
Zoro # G110026805
product price: $1,036.99
/ea
Free Shipping & Returns
$1,036.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.5 x 50 ft.
- Material ESD Safe Vinyl
- Thickness 0.094 in.
- Net Weight 95 lb.
- Surface Resistivity 10e9 - 10e10 ohms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # 1059-2.5x50B
- Zoro # G110026805
- Country of Origin United States
- Category Static Control Products
Dimensions
Size | 2.5 x 50 ft. |
Mat Length | 50 ft. |
Mat Width | 2.5 ft. |
Details
Material | ESD Safe Vinyl |
Thickness | 0.094 in. |
Color | Blue |
Net Weight | 95 lb. |
Surface Resistivity | 10e9 - 10e10 ohms |
Description
Bertech ESD General Purpose Mats are made of a single layer homogenous polymer mix with ESD properties. They are designed to provide a static safe work surface for static sensitive products. These ESD Mats are low cost, durable, easy to cut and are reversible. Service temperature is -20 Degrees to 160 Degrees Fahrenheit. RoHS and REACH Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LV/15#)
- BOTRON CO Disposable Heel Grounder, PK100 (B750368)
- BERTECH ESD Anti-Static Table Mat Kit, 18 In. x 30 In., Blue (1059-18x30BKT)
- BOSCH Fuse 20 Amp For Otc 500 To 700 Series Multimeters (231971)
- BERTECH ESD Anti-Static Table Mat Roll, 2 Ft. x 50 Ft., Blue (1059-2x50B)
- BERTECH ESD Anti-Static Table Mat Roll, 2.5 Ft. x 10 Ft., Blue (1059-2.5x10B)
- BERTECH ESD Anti-Static Table Mat Roll, 2.5 Ft. x 50 Ft., Gray (1059-2.5x50G)
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 6 Ft., Blue (1059-2x6BKT)
- BERTECH ESD Anti-Static Metal Bench Mount Ground Block (ESDGB)
- BERTECH ESD Anti-Static Table Mat Kit, 18 In. x 24 In., Gray (1059-18x24GKT)
- BOTRON CO ESD Field Kit 2ftx2ftx0.018in, Red (B1724)
- Bertech Static Control Products