Shop All Static Control Products
Bertech
ESD Anti-Static Table Mat Roll, 2 Ft. x 50 Ft., Gray
Mfr # 1059-2x50G
Zoro # G710026946
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 x 50 ft.
- Material ESD Safe Vinyl
- Thickness 0.094 in.
- Net Weight 85 lb.
- Surface Resistivity 10e9 - 10e10 ohms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # 1059-2x50G
- Zoro # G710026946
- Country of Origin United States
- Category Static Control Products
Dimensions
Size | 2 x 50 ft. |
Mat Length | 50 ft. |
Mat Width | 2 ft. |
Details
Material | ESD Safe Vinyl |
Thickness | 0.094 in. |
Color | Gray |
Net Weight | 85 lb. |
Surface Resistivity | 10e9 - 10e10 ohms |
Description
Bertech ESD General Purpose Mats are made of a single layer homogenous polymer mix with ESD properties. They are designed to provide a static safe work surface for static sensitive products. These ESD Mats are low cost, durable, easy to cut and are reversible. Service temperature is -20 Degrees to 160 Degrees Fahrenheit. RoHS and REACH Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Extech 365510 Stopwatch/Clock, Yellow (365510)
- WINTERS Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Silver (PRL038)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204G)
- EXTECH Temperature Probe, PRT, -4 to 176 deg. F (RH550-P)
- BERTECH ESD Anti-Static Table Mat Roll, 3 Ft. x 50 Ft., Blue (1059-3x50B)
- BERTECH ESD Anti-Static Table Mat Roll, 2.5 Ft. x 50 Ft., Gray (1059-2.5x50G)
- BERTECH ESD Anti-Static Table Mat Roll, 2 Ft. x 50 Ft., Blue (1059-2x50B)
- BERTECH ESD Anti-Static High-Temperature Kapton Tape, 2 In. Wide x 36 Yards Long, Amber (KPTLS-2)
- BERTECH ESD Anti-Static Table Mat Kit, 30 In. x 30 In., Gray (1059-30x30GKT)
- BERTECH ESD Anti-Static Low Profile Grounding Cord with 15' Cord, 1 Megohm Resistor, Black (FGC151M)
- TRANSFORMING TECHNOLOGIES 2'x2' Field Service kit, Blue, Male 10mm Snaps, Mat Only No Hardware (FSM2424B-M)
- Bertech Static Control Products