Shop All Static Control Products
Bertech
ESD Anti-Static Table Mat Roll, 2 Ft. x 20 Ft., Blue
Mfr # 1059-2x20B
Zoro # G510026849
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 x 20 ft.
- Material ESD Safe Vinyl
- Thickness 0.094 in.
- Net Weight 28 lb.
- Surface Resistivity 10e9 - 10e10 ohms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bertech
- MFR # 1059-2x20B
- Zoro # G510026849
- Country of Origin United States
- Category Static Control Products
Dimensions
Size | 2 x 20 ft. |
Mat Length | 20 ft. |
Mat Width | 2 ft. |
Details
Material | ESD Safe Vinyl |
Thickness | 0.094 in. |
Color | Blue |
Net Weight | 28 lb. |
Surface Resistivity | 10e9 - 10e10 ohms |
Description
Bertech ESD General Purpose Mats are made of a single layer homogenous polymer mix with ESD properties. They are designed to provide a static safe work surface for static sensitive products. These ESD Mats are low cost, durable, easy to cut and are reversible. Service temperature is -20 Degrees to 160 Degrees Fahrenheit. RoHS and REACH Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U661)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L300#)
- ACTIVE AIR Moisture/pH Meter, 2-Way (MGMP1)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT (PRO-302D-204K-01)
- BERTECH ESD Anti-Static Table Mat Roll, 2.5 Ft. x 50 Ft., Gray (1059-2.5x50G)
- BERTECH ESD Anti-Static Table Mat Roll, 2 Ft. x 50 Ft., Blue (1059-2x50B)
- BERTECH ESD Anti-Static Table Mat Roll, 2.5 Ft. x 50 Ft., Blue (1059-2.5x50B)
- BERTECH ESD Anti-Static Table Mat Kit, 30 In. x 36 In., Blue (1059-30x36BKT)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 18 In. x 24 In., Blue (2059S-18x24BKT)
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 4 Ft., Blue (1059-2x4BKT)
- SCS Heel Grounding Strap (HGC1M-ECG)
- Bertech Static Control Products