Shop All Static Control Products
Bertech
ESD Anti-Static Table Mat Roll, 2 Ft. x 10 Ft., Blue
Mfr # 1059-2x10B
Zoro # G809835497
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 x 10 ft.
- Material ESD Safe Vinyl
- Thickness 0.094 in.
- Net Weight 14 lb.
- Surface Resistivity 10e9 - 10e10 ohms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bertech
- MFR # 1059-2x10B
- Zoro # G809835497
- Country of Origin United States
- Category Static Control Products
Dimensions
Size | 2 x 10 ft. |
Mat Length | 10 ft. |
Mat Width | 2 ft. |
Details
Material | ESD Safe Vinyl |
Thickness | 0.094 in. |
Color | Blue |
Net Weight | 14 lb. |
Surface Resistivity | 10e9 - 10e10 ohms |
Description
Bertech ESD General Purpose Mats are made of a single layer homogenous polymer mix with ESD properties. They are designed to provide a static safe work surface for static sensitive products. These ESD Mats are low cost, durable, easy to cut and are reversible. Service temperature is -20 Degrees to 160 Degrees Fahrenheit. RoHS and REACH Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Gauge Warning Film Circles 2 inch Diameter, Red, 5PK (GWC-2IN-RED)
- WIKA Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (113.13.15.60.B)
- INDUSTRIAL SCIENTIFIC Replacement Battery, Li-ion, 36 Hr, For MX6 (17131038-2)
- FLOWLINE Level Controller w_4 relays & repeater (LI55-1411)
- BERTECH ESD Anti-Static Table Mat Roll, 2 Ft. x 50 Ft., Gray (1059-2x50G)
- BERTECH ESD Anti-Static Table Mat Roll, 2 Ft. x 50 Ft., Blue (1059-2x50B)
- BERTECH ESD Anti-Static Table Mat Roll, 2.5 Ft. x 10 Ft., Blue (1059-2.5x10B)
- BERTECH ESD Anti-Static High-Temperature Kapton Tape, 6 In. Wide x 36 Yards Long, Amber (KPTLS-6)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 2 Ft. x 4 Ft., Gray (2059T-2x4GKT)
- BERTECH ESD Anti-Static Table Mat Kit, 20 In. x 36 In., Blue (1059-20x36BKT)
- SCS ESD Safe Packaging Bag, PK100 (PCL1002024)
- Bertech Static Control Products