Shop All Static Control Products
Bertech
ESD Anti-Static Table Mat Kit, 30 In. x 30 In., Blue
Mfr # 1059-30x30BKT
Zoro # G510026979
product price: $88.55
/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 x 30 in.
- Material ESD Safe Vinyl
- Thickness 0.094 in.
- Includes Installed snaps, wrist strap, and grounding cord
- Net Weight 7 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # 1059-30x30BKT
- Zoro # G510026979
- Country of Origin United States
- Category Static Control Products
Dimensions
Size | 30 x 30 in. |
Mat Length | 30 in. |
Mat Width | 30 in. |
Details
Material | ESD Safe Vinyl |
Thickness | 0.094 in. |
Color | Blue |
Includes | Installed snaps, wrist strap, and grounding cord |
Net Weight | 7 lb. |
Surface Resistivity | 10e9 - 10e10 ohms |
Description
Bertech General Purpose ESD Mat Kits are made of a single layer homogenous polymer mix with ESD properties. They are designed to provide a static safe work surface for static sensitive products. These ESD Mat Kits are low cost, durable, easy to cut, and are reversible. Service temperature is -20 Degrees to 160 Degrees Fahrenheit. The kit includes a mat, common point ground cord, and an adjustable fabric wrist strap with a removable alligator clip. RoHS and REACH Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Jumper Lead, 12/24V (3903)
- SHIMPO Cone Adapter, 1/2 In (CONE)
- SHIMPO Digital Force Gauge, 50 lb., 4 Digit LCD (FGE-50XY)
- DWYER INSTRUMENTS Air Flowmeter (RMA-7-SSV)
- BERTECH ESD Anti-Static Table Mat Kit, 18 In. x 30 In., Blue (1059-18x30BKT)
- BERTECH ESD Anti-Static Table Mat Kit, 20 In. x 36 In., Blue (1059-20x36BKT)
- BERTECH ESD Anti-Static Table Mat Kit, 30 In. x 30 In., Gray (1059-30x30GKT)
- BERTECH ESD Anti-Static Polyester Tape, 1 1/2 In. x 72 Yards Long, Blue (ESDBPT-1 1/2)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 18 In. x 24 In., Blue (2059S-18x24BKT)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 18 In. x 24 In., Blue (2059T-18x24BKT)
- TENNESEE MAT CO Wearwell Corrugated Switchboard Matting 5/8in Thick 3' x 5' Black/Yellow Border (720.58x3X5BYL)
- Bertech Static Control Products