Shop All Static Control Products
Bertech
ESD Anti-Static Table Mat Kit, 3 Ft. x 8 Ft., Gray
Mfr # 1059-3x8GKT
Zoro # G610026916
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 x 8 ft.
- Material ESD Safe Vinyl
- Thickness 0.094 in.
- Includes Installed snaps, wrist strap, and grounding cord
- Net Weight 18 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # 1059-3x8GKT
- Zoro # G610026916
- Country of Origin United States
- Category Static Control Products
Dimensions
Size | 3 x 8 ft. |
Mat Length | 8 ft. |
Mat Width | 3 ft. |
Details
Material | ESD Safe Vinyl |
Thickness | 0.094 in. |
Color | Gray |
Includes | Installed snaps, wrist strap, and grounding cord |
Net Weight | 18 lb. |
Surface Resistivity | 10e9 - 10e10 ohms |
Description
Bertech General Purpose ESD Mat Kits are made of a single layer homogenous polymer mix with ESD properties. They are designed to provide a static safe work surface for static sensitive products. These ESD Mat Kits are low cost, durable, easy to cut, and are reversible. Service temperature is -20 Degrees to 160 Degrees Fahrenheit. The kit includes a mat, common point ground cord, and an adjustable fabric wrist strap with a removable alligator clip. RoHS and REACH Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Black (PPC5069G-SG45)
- SCHUMACHER ELECTRIC Schumacher Electric BT-100 6 V & 12 V - Battery Load Tester (8294191)
- EXTECH Field Strength Meter, 900 MHz (480836)
- AEMC INSTRUMENTS Hand Cranked Megohmmeter, 1000VDC (6503)
- BERTECH ESD Anti-Static Table Mat Kit, 2.5 Ft. x 5 Ft., Blue (1059-2.5x5BKT)
- BERTECH ESD Anti-Static Table Mat Kit, 3 Ft. x 6 Ft., Gray (1059-3x6GKT)
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 3 Ft., Blue (1059-2x3BKT)
- BERTECH ESD Anti-Static Bags, 3 Inches x 5 Inches, 100PK (BG-0305)
- BERTECH ESD Anti-Static Snap Sockets, 10 per Pack (SNAPSOCKET)
- BERTECH ESD Anti-Static Table Mat Kit, 30 In. x 36 In., Blue (1059-30x36BKT)
- ZORO SELECT Anti Static Bags, 5In by 8In, 2 Mil, PK100 (4ECV3)
- Bertech Static Control Products