Shop All Static Control Products
Bertech
ESD Anti-Static Table Mat Kit, 3 Ft. x 6 Ft., Gray
Mfr # 1059-3x6GKT
Zoro # G910026890
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 x 6 ft.
- Material ESD Safe Vinyl
- Thickness 0.094 in.
- Includes Installed snaps, wrist strap, and grounding cord
- Net Weight 14 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bertech
- MFR # 1059-3x6GKT
- Zoro # G910026890
- Country of Origin United States
- Category Static Control Products
Dimensions
Size | 3 x 6 ft. |
Mat Length | 6 ft. |
Mat Width | 3 ft. |
Details
Material | ESD Safe Vinyl |
Thickness | 0.094 in. |
Color | Gray |
Includes | Installed snaps, wrist strap, and grounding cord |
Net Weight | 14 lb. |
Surface Resistivity | 10e9 - 10e10 ohms |
Description
Bertech General Purpose ESD Mat Kits are made of a single layer homogenous polymer mix with ESD properties. They are designed to provide a static safe work surface for static sensitive products. These ESD Mat Kits are low cost, durable, easy to cut, and are reversible. Service temperature is -20 Degrees to 160 Degrees Fahrenheit. The kit includes a mat, common point ground cord, and an adjustable fabric wrist strap with a removable alligator clip. RoHS and REACH Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 100 psi/kPa, 1/4 NPT Male Bottom Conn, -40 Degree Service Fill (25-901-100-psi/kPa-GY40)
- CDN TM4 Digital 20 Hour Kitchen Timer (221TM4)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Black (101D-158K)
- LOVE Temperature Switch, Thermistor, 230VAC (TS2-021)
- BERTECH ESD Anti-Static Table Mat Kit, 2.5 Ft. x 5 Ft., Blue (1059-2.5x5BKT)
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 6 Ft., Blue (1059-2x6BKT)
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 6 Ft., Gray (1059-2x6GKT)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 20 In. x 30 In., Blue (2059T-20x30BKT)
- BERTECH ESD Anti-Static Three Layer Vinyl Mat Kit, 2 Ft. x 3 Ft., Blue (3059-2x3BKT)
- BERTECH ESD Anti-Static Common Point Grounding Cord, 1 meg Resistor, and a 15' Cord, Black (CGC151M)
- TRANSFORMING TECHNOLOGIES 2'x2' Field Service kit, Blue, Male 10mm Snaps, Mat Only No Hardware (FSM2424B-M)
- Bertech Static Control Products