Shop All Static Control Products
Bertech
ESD Anti-Static Table Mat Kit, 3 Ft. x 6 Ft., Blue
Mfr # 1059-3x6BKT
Zoro # G110026829
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 x 6 ft.
- Material ESD Safe Vinyl
- Thickness 0.094 in.
- Net Weight 14 lb.
- Includes Installed snaps, wrist strap, and grounding cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # 1059-3x6BKT
- Zoro # G110026829
- Country of Origin United States
- Category Static Control Products
Dimensions
Size | 3 x 6 ft. |
Mat Length | 6 ft. |
Mat Width | 3 ft. |
Details
Material | ESD Safe Vinyl |
Thickness | 0.094 in. |
Color | Blue |
Net Weight | 14 lb. |
Includes | Installed snaps, wrist strap, and grounding cord |
Surface Resistivity | 10e9 - 10e10 ohms |
Description
Bertech General Purpose ESD Mat Kits are made of a single layer homogenous polymer mix with ESD properties. They are designed to provide a static safe work surface for static sensitive products. These ESD Mat Kits are low cost, durable, easy to cut, and are reversible. Service temperature is -20 Degrees to 160 Degrees Fahrenheit. The kit includes a mat, common point ground cord, and an adjustable fabric wrist strap with a removable alligator clip. RoHS and REACH Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS 1221-8-D U Tube Manometer (1221-8-D)
- EXTECH Heavy Duty Light Meter (407026)
- SCS Metal-In Static Shielding Bag, 10"W, PK100 (1001012)
- PIC GAUGES Air Gauge, 1-1/2", 0/400psi, 1/8"Back Mount (102D-158I)
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 6 Ft., Blue (1059-2x6BKT)
- BERTECH ESD Anti-Static Table Mat Kit, 3 Ft. x 6 Ft., Gray (1059-3x6GKT)
- BERTECH ESD Anti-Static Table Mat Kit, 2.5 Ft. x 5 Ft., Blue (1059-2.5x5BKT)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 2 Ft. x 3 Ft., Blue (2059S-2x3BKT)
- BERTECH ESD Anti-Static High-Temperature Kapton Tape, 2 In. Wide x 36 Yards Long, Amber (KPTLS-2)
- BERTECH ESD Anti-Static Bags, 3 Inches x 5 Inches, 100PK (BG-0305)
- BERTECH ESD Anti-Static High-Temperature Kapton Tape, 1/4 In. Wide x 36 Yards Long, Amber (KPTLS-1/4)
- Bertech Static Control Products