Shop All Static Control Products
Bertech
ESD Anti-Static Table Mat Kit, 2.5 Ft. x 5 Ft., Gray
Mfr # 1059-2.5x5GKT
Zoro # G510026986
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.5 x 5 ft.
- Material ESD Safe Vinyl
- Thickness 0.094 in.
- Includes Installed snaps, wrist strap, and grounding cord
- Net Weight 10 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # 1059-2.5x5GKT
- Zoro # G510026986
- Country of Origin United States
- Category Static Control Products
Dimensions
Size | 2.5 x 5 ft. |
Mat Length | 5 ft. |
Mat Width | 2.5 ft. |
Details
Material | ESD Safe Vinyl |
Thickness | 0.094 in. |
Color | Gray |
Includes | Installed snaps, wrist strap, and grounding cord |
Net Weight | 10 lb. |
Surface Resistivity | 10e9 - 10e10 ohms |
Description
Bertech General Purpose ESD Mat Kits are made of a single layer homogenous polymer mix with ESD properties. They are designed to provide a static safe work surface for static sensitive products. These ESD Mat Kits are low cost, durable, easy to cut, and are reversible. Service temperature is -20 Degrees to 160 Degrees Fahrenheit. The kit includes a mat, common point ground cord, and an adjustable fabric wrist strap with a removable alligator clip. RoHS and REACH Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN743-32-G1-1/4-A Oil Sight Glass (743-32-G11/4-A)
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 2000 psi/kPa, 1/8 NPT Male Back Conn, Glycerin Filled (15-910-2000-psi/kPa)
- TORBAL Precision Moisture Analyzer, 60g, Digital (ATS60)
- ZORO SELECT Industrial Thermometer, 0 to 160 F, Accuracy: +/-1% (4LZP7)
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 6 Ft., Blue (1059-2x6BKT)
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 4 Ft., Gray (1059-2x4GKT)
- BERTECH ESD Anti-Static Table Mat Kit, 2.5 Ft. x 5 Ft., Blue (1059-2.5x5BKT)
- BERTECH ESD Anti-Static Table Mat Roll, 2.5 Ft. x 10 Ft., Blue (1059-2.5x10B)
- BERTECH ESD Anti-Static Table Mat Roll, 2 Ft. x 50 Ft., Blue (1059-2x50B)
- BERTECH ESD Anti-Static Heel Grounder Metal/PVC, Blue/Black (M1SHG)
- DESCO Statguard Floor Finish, 5 gal. (10551)
- Bertech Static Control Products