Shop All Static Control Products
Bertech
ESD Anti-Static Table Mat Kit, 2 Ft. x 4 Ft., Gray
Mfr # 1059-2x4GKT
Zoro # G810026853
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 x 4 ft.
- Material ESD Safe Vinyl
- Thickness 0.094 in.
- Net Weight 6 lb.
- Includes Installed snaps, wrist strap, and grounding cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bertech
- MFR # 1059-2x4GKT
- Zoro # G810026853
- Country of Origin United States
- Category Static Control Products
Dimensions
Size | 2 x 4 ft. |
Mat Length | 4 ft. |
Mat Width | 2 ft. |
Details
Material | ESD Safe Vinyl |
Thickness | 0.094 in. |
Color | Gray |
Net Weight | 6 lb. |
Includes | Installed snaps, wrist strap, and grounding cord |
Surface Resistivity | 10e9 - 10e10 ohms |
Description
Bertech General Purpose ESD Mat Kits are made of a single layer homogenous polymer mix with ESD properties. They are designed to provide a static safe work surface for static sensitive products. These ESD Mat Kits are low cost, durable, easy to cut, and are reversible. Service temperature is -20 Degrees to 160 Degrees Fahrenheit. The kit includes a mat, common point ground cord, and an adjustable fabric wrist strap with a removable alligator clip. RoHS and REACH Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Bus Bar Probes, Black/Red, 5A, 1000VDC, PR (Fluke-AC87)
- ANDERSON-NEGELE Chart 30230 12HR 100Box, 100PK (00215306)
- AMPROBE Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (TH-1)
- WINTERS Thermometer 9" Valox, Vari, 30-300F/C (TIM105)
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 3 Ft., Blue (1059-2x3BKT)
- BERTECH ESD Anti-Static Table Mat Kit, 3 Ft. x 6 Ft., Blue (1059-3x6BKT)
- BERTECH ESD Anti-Static Table Mat Kit, 2.5 Ft. x 5 Ft., Blue (1059-2.5x5BKT)
- BERTECH ESD Anti-Static Polyimide Tape w/Acrylic Adhesive, 2 In. Wide x 36 Yards Long, Amber (PPTLSA-2)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 3 Ft. x 4 Ft., Blue (2059S-3x4BKT)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 3 Ft. x 6 Ft., Blue (2059S-3x6BKT)
- SCS Metal-In Static Shielding Bag, 10x14in (1001014)
- Bertech Static Control Products