Shop All Static Control Products
Bertech
ESD Anti-Static Table Mat Kit, 2 Ft. x 4 Ft., Blue
Mfr # 1059-2x4BKT
Zoro # G210026873
product price: $88.95
/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 x 4 ft.
- Material ESD Safe Vinyl
- Thickness 0.094 in.
- Net Weight 6 lb.
- Includes Installed snaps, wrist strap, and grounding cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # 1059-2x4BKT
- Zoro # G210026873
- UPC # 863012000150
- Country of Origin United States
- Category Static Control Products
Dimensions
Size | 2 x 4 ft. |
Mat Length | 4 ft. |
Mat Width | 2 ft. |
Details
Material | ESD Safe Vinyl |
Thickness | 0.094 in. |
Color | Blue |
Net Weight | 6 lb. |
Includes | Installed snaps, wrist strap, and grounding cord |
Surface Resistivity | 10e9 - 10e10 ohms |
Description
Bertech General Purpose ESD Mat Kits are made of a single layer homogenous polymer mix with ESD properties. They are designed to provide a static safe work surface for static sensitive products. These ESD Mat Kits are low cost, durable, easy to cut, and are reversible. Service temperature is -20 Degrees to 160 Degrees Fahrenheit. The kit includes a mat, common point ground cord, and an adjustable fabric wrist strap with a removable alligator clip. RoHS and REACH Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in BSPT, Black (SEP-102D-158F-BSPT)
- SPER SCIENTIFIC Clinical Grade Infrared Non-Contact Thermometer (800120)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 2000 psi/kg/cm2, 1/2 NPT Male Bottom Conn (40-400-2000-psi/kg/cm2)
- POMONA ELECTRONICS Mini Hook Test Lead, Black/Red, 300VAC (5187-C-36)
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 4 Ft., Gray (1059-2x4GKT)
- BERTECH ESD Anti-Static Table Mat Kit, 3 Ft. x 6 Ft., Blue (1059-3x6BKT)
- BERTECH ESD Anti-Static Table Mat Kit, 3 Ft. x 8 Ft., Gray (1059-3x8GKT)
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 2.5 Ft. x 10 Ft., Blue (2059S-2.5x10B)
- BERTECH ESD Anti-Static Bags, 10 Inches x 12 Inches, 100PK (BG-1012)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 18 In. x 30 In., Blue (2059S-18x30BKT)
- SCS Mtl Ot Static Shielding Bg, 10x12, PK100 (1501012)
- Bertech Static Control Products