Shop All Static Control Products
Bertech
ESD Anti-Static Table Mat Kit, 2 Ft. x 3 Ft., Blue
Mfr # 1059-2x3BKT
Zoro # G510026931
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 x 3 ft.
- Material ESD Safe Vinyl
- Thickness 0.094 in.
- Net Weight 5 lb.
- Includes Installed snaps, wrist strap, and grounding cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # 1059-2x3BKT
- Zoro # G510026931
- UPC # 863012000143
- Country of Origin United States
- Category Static Control Products
Dimensions
Size | 2 x 3 ft. |
Mat Length | 3 ft. |
Mat Width | 2 ft. |
Details
Material | ESD Safe Vinyl |
Thickness | 0.094 in. |
Color | Blue |
Net Weight | 5 lb. |
Includes | Installed snaps, wrist strap, and grounding cord |
Surface Resistivity | 10e9 - 10e10 ohms |
Description
Bertech General Purpose ESD Mat Kits are made of a single layer homogenous polymer mix with ESD properties. They are designed to provide a static safe work surface for static sensitive products. These ESD Mat Kits are low cost, durable, easy to cut, and are reversible. Service temperature is -20 Degrees to 160 Degrees Fahrenheit. The kit includes a mat, common point ground cord, and an adjustable fabric wrist strap with a removable alligator clip. RoHS and REACH Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Thermometer, 30 to 300 F (4LZP2)
- SPECTROLINE Fluorescent Leak Detection Dye (SPI-OGYG-16)
- ASHCROFT Dial Thermometer, Bi-Metallic, 3 in Dial (30EI60R)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L160#)
- BERTECH ESD Anti-Static Table Mat Kit, 3 Ft. x 8 Ft., Gray (1059-3x8GKT)
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 6 Ft., Gray (1059-2x6GKT)
- BERTECH ESD Anti-Static Table Mat Kit, 2.5 Ft. x 5 Ft., Blue (1059-2.5x5BKT)
- BERTECH ESD Anti-Static Fabric Adjustable Wrist Strap with 12' Cord, 1 Megohm Resistor, Blue (AFWSB121M)
- BERTECH ESD Anti-Static Chair Mat Roll, 3 Ft. x 20 Ft., 0.19 In. Thick, Gray (CM-3X20G)
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 2 Ft. x 20 Ft., Blue (2059S-2x20B)
- DESCO Jewel Elastic Wristband, Dual Wire (19691)
- Bertech Static Control Products