Shop All Static Control Products
Bertech
ESD Anti-Static Table Mat Kit, 18 In. x 24 In., Gray
Mfr # 1059-18x24GKT
Zoro # G210027023
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 x 24 in.
- Material ESD Safe Vinyl
- Thickness 0.094 in.
- Includes Installed snaps, wrist strap, and grounding cord
- Net Weight 3 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bertech
- MFR # 1059-18x24GKT
- Zoro # G210027023
- Country of Origin United States
- Category Static Control Products
Dimensions
Size | 18 x 24 in. |
Mat Length | 24 in. |
Mat Width | 18 in. |
Details
Material | ESD Safe Vinyl |
Thickness | 0.094 in. |
Color | Gray |
Includes | Installed snaps, wrist strap, and grounding cord |
Net Weight | 3 lb. |
Surface Resistivity | 10e9 - 10e10 ohms |
Description
Bertech General Purpose ESD Mat Kits are made of a single layer homogenous polymer mix with ESD properties. They are designed to provide a static safe work surface for static sensitive products. These ESD Mat Kits are low cost, durable, easy to cut, and are reversible. Service temperature is -20 Degrees to 160 Degrees Fahrenheit. The kit includes a mat, common point ground cord, and an adjustable fabric wrist strap with a removable alligator clip. RoHS and REACH Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Circuit Breaker Finder with Built-In GFCI (R5500)
- B&K PRECISION Triple Output DC Supply, 0-35 V DC, 5 V DC (1761)
- HONEYWELL 0-100In-H2O 11-42V-Dc Differential Pressure Transmitter (STD725-E1HK2AS-1-A-AHT-11S-A-30A6-FX,F3,TP,PM-0000)
- BERTECH ESD Anti-Static Bags, 9 Inches x 12 Inches, 100PK (BG-0912)
- BERTECH ESD Anti-Static Table Mat Kit, 30 In. x 36 In., Blue (1059-30x36BKT)
- BERTECH ESD Anti-Static Table Mat Kit, 30 In. x 30 In., Blue (1059-30x30BKT)
- BERTECH ESD Anti-Static Table Mat Kit, 20 In. x 36 In., Blue (1059-20x36BKT)
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 2.5 Ft. x 10 Ft., Gray (2059T-2.5x10G)
- BERTECH ESD Anti-Static Table Mat Kit, 3 Ft. x 6 Ft., Gray (1059-3x6GKT)
- BERTECH ESD Anti-Static Heel Grounder Metal/PVC, Blue/Black (M1SHG)
- DESCO Statfree High Density Foam, 1/2"x24"x36" (12450)
- Bertech Static Control Products