Shop All Static Control Products
Bertech
ESD Anti-Static Soldering Rubber Mat Roll, 3 Ft. x 20 Ft., Blue
Mfr # 2059USA-3x20B
Zoro # G010026967
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3 x 20 ft.
- Material ESD Safe Two Layer Rubber
- Thickness 0.06 in.
- Net Weight 30 lb.
- Surface Resistivity Resistance to Ground (Rtg): 7.7 x 10e7 ohms, Point to Point Resistance (Rtt): 3.6 x 10e7 ohms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # 2059USA-3x20B
- Zoro # G010026967
- Country of Origin United States
- Category Static Control Products
Dimensions
Size | 3 x 20 ft. |
Mat Length | 20 ft. |
Mat Width | 3 ft. |
Details
Material | ESD Safe Two Layer Rubber |
Thickness | 0.06 in. |
Color | Blue |
Net Weight | 30 lb. |
Surface Resistivity | Resistance to Ground (Rtg): 7.7 x 10e7 ohms, Point to Point Resistance (Rtt): 3.6 x 10e7 ohms |
Description
Bertech ESD Soldering Mats are made from two layers of elastomer designed for table top or workstations. These mats are 0.06 in. thick and have two layers. The top layer is a blue static dissipative rubber laminated to a conductive bottom rubber layer. ESD Soldering mats have excellent charge dissipation, rapid charge decay, and low turbo generation properties. They withstand higher temperatures and are abrasion resistant. The light textured surface reduces light glare and are easy to clean. They are free from halogens, lead, asbestos, antimony and other dangerous volatiles. Bertech's ESD Soldering Mats offer excellent resistance to heat, oil, grease, and most common solvents. They are RoHS and REACH Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENBERTHY Gagecock, SS, 3/4 In.OD Glass, PR (N7BSS)
- VIVIDIA IR Thermal Imaging Android Adapter, Resolution 384x288, -4~752°F (HT 301)
- HOUDINI Taylor Big and Bold Bezel Dial Thermometer Plastic Teal 13.25 in. (6700TE)
- FLUKE Thermocouple Adapter, K to Banana Plug (Fluke-80AK-A)
- BERTECH ESD Anti-Static Table Mat Kit, 3 Ft. x 6 Ft., Blue (1059-3x6BKT)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 18 In. x 30 In., Blue (2059S-18x30BKT)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 2 Ft. x 3 Ft., Blue (2059S-2x3BKT)
- BERTECH ESD Anti-Static Bags, 4 Inches x 6 Inches, 100PK (BG-0406)
- BERTECH ESD Anti-Static Table Mat Kit, 3 Ft. x 6 Ft., Gray (1059-3x6GKT)
- BERTECH ESD Anti-Static Chair Mat Roll, 3 Ft. x 20 Ft., 0.19 In. Thick, Gray (CM-3X20G)
- ECLIPSE ESD Protection Kit, Field Service, 10 ft (900-056)
- Bertech Static Control Products