Shop All Static Control Products
Bertech
ESD Anti-Static Soldering Rubber Mat Roll, 2 Ft. x 20 Ft., Blue
Mfr # 2059S-2x20B
Zoro # G310026896
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 x 20 ft.
- Material ESD Safe Two Layer Rubber
- Thickness 0.08 in.
- Color Blue
- Net Weight 22 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # 2059S-2x20B
- Zoro # G310026896
- Country of Origin Korea, Republic of
- Category Static Control Products
Dimensions
Size | 2 x 20 ft. |
Mat Length | 20 ft. |
Mat Width | 2 ft. |
Details
Material | ESD Safe Two Layer Rubber |
Thickness | 0.08 in. |
Color | Blue |
Net Weight | 22 lb. |
Surface Resistivity | Resistance to Ground (Rtg): 8 x 10e6-8 ohms, Point to Point Resistance (Rtt): 2 x 10e6-8 ohms |
Description
Bertech ESD Soldering Mat has two layers: The top one is a blue static dissipative rubber layer laminated to a black conductive rubber bottom layer. Resistance-to-Ground is 8 x 10e6-8 & Point-to-Point Resistance is 2 x 10e6-8. This soldering mat offers excellent resistance to oil, grease, and most common solvents. It is very light compared to our single layer and three layer mats. It is heat and solder resistant. It will not delaminate, and is easy to clean. RoHS and REACH Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Panel Meter, DC, 2.68x2.68" Cutout, Screw (APM-PROC-ANO)
- TESTO Carbon Monoxide Monitor, 0 to 1999 ppm (0632 3173)
- KLEIN TOOLS Line Splitter 10x (69409)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 100 In H2O (2100)
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 2.5 Ft. x 20 Ft., Blue (2059S-2.5x20B)
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 2 Ft. x 50 Ft., Blue (2059S-2x50B)
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 2.5 Ft. x 50 Ft., Blue (2059S-2.5x50B)
- BERTECH ESD Anti-Static Bags, 4 Inches x 6 Inches, 100PK (BG-0406)
- BERTECH ESD Anti-Static Polyimide Tape, 1 Mil Thick, 1/4 In. Wide x 36 Yards Long, Amber (PPTLS-1/4)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 18 In. x 36 In., Gray (2059T-18x36GKT)
- TRANSFORMING TECHNOLOGIES Disposable Heel Grounder (Yellow/Black) Long, 24" (HG4560L)
- Bertech Static Control Products